CCR - Led Exit/Emergency Combo

Compass

  • $78.80 (Each)
  • $78.80 (Each)
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
CCR
Manufacturer
Compass
Manufacturer's Part Number
CCR
Description
Led Exit/Emergency Combo
The Compass Combination Exit Sign/Emergency Light Offers Quality and Value With A Compact and Attractive Led Based Emergency Exit Sign With Red Letters and 2 Fully Adjustable Led Lamp-Heads. The White Housing and Lamp-Heads Are Made Of High Impact, Ul Flame Rated Thermoplastic. Snap Together Canopy, Housing and Removable Chevrons For Quick and Easy Installation. The CCR Can Be Applied In Stair-Wells, Hallways, Offices and Other Commercial Applications.
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Exit Signs Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111709 - Emergency light unit
UPC/GTIN
856143001400 / 00856143001400
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.80 (Each)
Resources
Images
 
 
CCR - Large Image
 
CCR - Large Image
 
CCR - Small Image
 
CCR - Large Image
Other Links
 
 
CCR - Other
 
CCR - Other
 
CCR - Other
 
CCR - Other
Specifications Sheets
 
 
CCR - Specification Sheet
Attachments
 
 
CCR - Specification Sheet
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
120 V ac;277 V ac
Number of Lamps
2
Lamp Wattage
4.12, 3.20
Wattage
4.12 W @ 120 V ac;3.2 W @ 277 V ac
Lamp Type
LED
Material
Thermoplastic
Material, Color, and Finish
Letter Color
RED
Color
White
housing color
White
Background Color
White
Dimensions and Weight
Size
3 in x 18 in x 7 in
Depth
4.3 in
Height
8.2 in
Length
18 in
Descriptions
Description
LED EXIT/EMERGENCY COMBO
Long Description
LED Combination Exit/Emergency Light, ThermoPlastic, Universal Faces, Red Text Color, 90 min Emergency Illumination Time, 120 V ac;277 V ac, 4.12 W @ 120 V ac;3.2 W @ 277 V ac, 4.3 in Depth, 18 in Length, 8.2 in Height, White, Battery Included, Nickel Cadmium (NiCad);Nickel Metal Hydride (NiMh) Battery, 2 yr Warranty, 2.5 lb
Special Features
LED Lamps with a Life-Cycle of more than 10 Year;Lamp-Heads are Fully Adjustable
Product Type
LED Combination Exit/Emergency Light
Features
The CC Series LED combination exit/emergency light utilizes energy efficient LEDs and features fully adjustable LED lamp-heads and bright EXIT panel illumination, long-life Nickel Cadmium battery and optional remote capacity.
Short Description
LED Combination Exit/Emergency Light, Thermoplastic, 120/277 VAC, Remote
extra long description
DUAL CCR EM EXIT COMBO WHT HSG RED
Additional Information
Fixture Type
Exit Sign / Emergency Light
battery
Nickel Cadmium
Number of Faces
Universal
Text Color
Red
Emergency Illumination Time
90 min
Battery Included
Yes
Battery Type
Nickel Cadmium (NiCad);Nickel Metal Hydride (NiMh)
bulb type
LED
includes
Canopy;Nickel Cadmium (NiCad) or Nickel Metal Hydride (NiMh)
Warranty
2 yr
Standards Met
UL 924 Listed Damp Location;NFPA 101 and NFPA 70;OSHA
package quantity
6 Master CT
Manufacturer Information
Brand
COMPASS
Manufacturers Part Number
CCR
GTIN
00856143001400
UPC
856143001400
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Exit sign / emergency light
Packaging
Weight
2.5 lb
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
Application
Stair-Wells;Hallways;Offices;Commercial
environmental conditions
Damp Location
standard
UL924 Listed for Damp Location
Mounting
Wall or ceiling mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CCR.
Jump To:

Similar Items

Similar items are close alternatives to CCR, though they may not be 100% alike.

The Compass Combination Exit Sign/Emergency Light Offers Quality and Value With ...
  • Our Part #: CCRRC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CCRRC
  • Manufacturer: Hubbell Lighting, Inc.
  • Find: Similar Items
  • Pkg Sizes: 5 ($315.35) ·
CCRRC - Hubbell Lighting, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$63.07

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat