073031208 - D/T Strain Relf, .43-.54", 1/2" Ins

Wiring Device-Kellems

  • $32.77 (Each)
  • $32.77 (Each)

  • $655.40 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
073031208
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
073031208
Description
D/T Strain Relf, .43-.54", 1/2" Ins
Kellems Wire Management, Dusttight Grips, Strain Relief, .43-.54", 1/2", Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
783585330082 / 0783585330082 / 00783585330082
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.77 (Each)
Standard Packaging
$655.40 (Per 20)
Resources
Other Links
 
 
073031208 - Other
 
073031208 - Other
 
073031208 - Other
 
073031208 - Other
Images
 
 
073031208 - Large Image
 
073031208 - Small Image
Attachments
 
 
073031208 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum Fittings, Galvanized Steel Mesh
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Size
Standard Sized
Descriptions
Long Description
Kellems Wire Management, Dusttight Grips, Strain Relief, .43-.54", 1/2", Insulated
Special Features
Insulated
Construction
Woven
Description
D/T STRAIN RELF, .43-.54", 1/2" INS
Product Type
D/T Strain Relf, .43-.54", 1/2" Ins
Features
The development of Kellems strain relief grips spearheaded the concept of wire management solutions in 1927 and is still the most frequently chosen brand for use in a wide range of industries. A deluxe cord grip is a type of strain relief grip. Deluxe cord grips provide additional arc of bend control—rest outside the enclosure to reduce tension on cables, joints and terminals, as well as eliminating damage due to flexing, bending, twisting or vibration. This juncture—often called the rigid fatigue point—is
extra long description
HWDK 073031208 D/T STRAIN RELF, .43
Additional Information
Cable Size
.43"-.54" (1.09-1.37)
pallet quantity
6480
Manufacturer Information
series
Dust-Tight
Manufacturers Part Number
073031208
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585330082
UPC
783585330082
Taxonomies, Classifications, and Categories
Type
Insulated, Wide Range
Category Description
CORD CONNECTORS & CORD GRIPS
Trade Size
Trade Size
0.5
Packaging
Weight per each
0.5
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Light Duty
Mounting
Locknut or Tapped Hole
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat