HBL1386I - Tog, 20A 120/277V, DPDT CNTR Off, Iv

WDK

  • $118.70 (Each)
  • $118.70 (Each)

  • $1,187.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL1386I
Manufacturer
WDK
Manufacturer's Part Number
HBL1386I
Description
Tog, 20A 120/277V, DPDT CNTR Off, Iv
HBL® Extra Heavy Duty Industrial 20A Toggle Switch, Three Position, Two Circuit, Center Off, Double Pole, Double Throw, 120/277V, Back and Side Wired.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
783585432663 / 0783585432663 / 00783585432663
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$118.70 (Each)
Standard Packaging
$1,187.00 (Per 10)
Resources
Images
 
 
HBL1386I - Small Image
 
HBL1386I - Large Image
Other Links
 
 
HBL1386I - Other
 
HBL1386I - Other
 
HBL1386I - Other
 
HBL1386I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277
Poles
2
amperage rating
20
Current Rating
20
connection
Back and Side Wired
insulation
None
actuator
Toggle
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Size
4.06 in x 1.31 in x 1.89 in
Descriptions
Product Type
Tog, 20A 120/277V, DPDT CNTR Off, Iv
Description
TOG, 20A 120/277V, DPDT CNTR OFF, IV
extra long description
HCI HBL1386I TOG, 20A 120/277V, DPD
Long Description
HBL® Extra Heavy Duty Industrial 20A Toggle Switch, Three Position, Two Circuit, Center Off, Double Pole, Double Throw, 120/277V, Back and Side Wired.
Special Features
Maintained Contact
Additional Information
operating cycles
50k
action
DPDT
Contact Rating
Per UL 20
Contact Configuration
Three Position Center Off
Manufacturer Information
Manufacturers Part Number
HBL1386I
Brand
Hubbell Wiring Device-Kellems
sub brand
AC Toggle Switches
series
Extra Heavy Duty
GTIN
00783585432663
UPC
783585432663
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
TOGGLE
Packaging
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Back and Side Wired
environmental conditions
Indoor Dry unless protected by additional means
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Enclosure
None
Mounting
Screw Mount
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat