HBL420C7W - PS, IEC, Conn, 3P4W, 20A 3P 480V, 4X/69K

WDK

  • $290.76 (Each)
  • $290.76 (Each)

  • $2,907.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL420C7W
Manufacturer
WDK
Manufacturer's Part Number
HBL420C7W
Description
PS, IEC, Conn, 3P4W, 20A 3P 480V, 4X/69K
Watertight Connector Body, 20 A, 480 V Ac, 3 Poles, 4 Wires, Red, Zytel ST801 Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 7.90 (L) X 3.66 (W) In, Moisture Resistant, Impact Resistant, #14 to #10 Awg Wire Size, 1.25 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585404318 / 0783585404318 / 00783585404318
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$290.76 (Each)
Standard Packaging
$2,907.60 (Per 10)
Resources
Images
 
 
HBL420C7W - Small Image
 
HBL420C7W - Large Image
 
HBL420C7W - Large Image
Other Links
 
 
HBL420C7W - Other
 
HBL420C7W - Other
 
HBL420C7W - Other
 
HBL420C7W - Other
 
HBL420C7W - Other
Attachments
 
 
HBL420C7W - Specification Sheet
Specifications Sheets
 
 
HBL420C7W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
480 V ac
Number of Wires
4
Material
Zytel ST801 Nylon
Terminal Type
Screw
Wire Size
#14 to #10 AWG
amperage rating
20
Poles
3-Pole
Number of Conductors
4-Wire Grounding
insulation
Insulated Body
connection
Pressure Screw Terminal
Material, Color, and Finish
Color
Red
Dimensions and Weight
Size
Standard
Descriptions
Description
PS, IEC, CONN, 3P4W, 20A 3P 480V,4X/69K
Product Type
Watertight Connector Body
Long Description
Watertight Connector Body, 20 A, 480 V ac, 3 Poles, 4 Wires, Red, Zytel ST801 Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 7.90 (L) x 3.66 (W) in, Moisture Resistant, Impact Resistant, #14 to #10 AWG Wire Size, 1.25 lb
Features
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female Connector Body, 20A 3-Phase Delta 480V AC, 3-Pole 4-Wire Grounding, Terminal Screws, Red, Watertight.
Short Description
Watertight Connector Body, 480 VAC, 3 Pole
Special Features
Water-Tight
extra long description
HWDK HBL420C7W PS, IEC, CONN, 3P4W,
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Resistance Properties
Moisture Resistant, Impact Resistant
dimensions
7.90 (L) x 3.66 (W) in;200.7 (L) x 93 (W) mm
Standards Met
UL 62;UL 94;UL 1682;UL 1686C2;CSA C22.2;UL 498;IEC 309-1;309-2
pallet quantity
320
Manufacturer Information
Manufacturers Part Number
HBL420C7W
Brand
Hubbell Wiring Devices
series
HBL Heavy Duty
GTIN
00783585404318
UPC
783585404318
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Watertight Connector Body
Packaging
Weight
1.25 lb
Weight per each
1.25
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
Non-NEMA
Application
High Ampacity Connections
Mounting
Cord
standard
CSA Certified File LR280C;UL Classified to IEC 60309-1 IEC 60309-2;UL Listed, File E146033
environmental conditions
Watertight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat