HBLAC1 - Aux Contact, Break After Break

Wiring Device-Kellems

  • $86.90 (Each)
  • $86.90 (Each)

  • $4,345.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBLAC1
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBLAC1
Description
Aux Contact, Break After Break
Switches and Lighting Controls, Industrial Grade, Disconnect Switches, Unfused Switch, Break After Main Break Auxiliary Contact, For 30A and 60A and 100A Pilot Duty.
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/EAN/GTIN
783585955117 / 0783585955117 / 00783585955117
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.90 (Each)
Standard Packaging
$4,345.00 (Per 50)
Resources
Attachments
 
 
HBLAC1 - Specification Sheet
Other Links
 
 
HBLAC1 - Other
 
HBLAC1 - Other
 
HBLAC1 - Other
 
HBLAC1 - Other
 
HBLAC1 - Other
 
HBLAC1 - Other
 
HBLAC1 - Other
Images
 
 
HBLAC1 - Large Image
 
HBLAC1 - Large Image
 
HBLAC1 - Large Image
 
HBLAC1 - Large Image
 
HBLAC1 - Large Image
 
HBLAC1 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10A
Voltage Rating
250
Wattage
2500;2500.0000
Poles
3
Material
COMPOSITE
connection
Terminal Screws
Dimensions and Weight
Size
Standard Sized
Descriptions
Product Type
Aux Contact, Break After Break
Description
AUX CONTACT, BREAK AFTER BREAK
Long Description
Switches and Lighting Controls, Industrial Grade, Disconnect Switches, Unfused Switch, Break after Main Break Auxiliary Contact, For 30A and 60A and 100A Pilot Duty.
Special Features
Standard Product
extra long description
HWDK HBLAC1 AUX CONTACT, BREAK AFTE
Additional Information
Contact Rating
10A
pallet quantity
4750
Contact Configuration
Two Position
Manufacturer Information
Manufacturers Part Number
HBLAC1
series
Fused;Non-Fused
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585955117
UPC
783585955117
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Accessories
Packaging
Weight per each
0.1
Carton
1
Package
50
Uses, Certifications, and Standards
standard
Certified to CSA Standard;Listed to UL Standard;Type 3R and 12K Enclosure Rating
Application
For HBLDS Series
environmental conditions
Indoor Dry unless protected by additional means
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat