HBLDS3RS - Rep Disco Switch, 30A,

Wiring Device-Kellems

  • $180.07 (Each)
  • $180.07 (Each)

  • $900.35 (Per 5)
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
HBLDS3RS
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBLDS3RS
Description
Rep Disco Switch, 30A,
Replacement Switch, Non-Fused Series, 30 A, 600 V, 3 Poles, Black, Non Fusible, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/EAN/GTIN
783585955179 / 0783585955179 / 00783585955179
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$180.07 (Each)
Standard Packaging
$900.35 (Per 5)
Resources
Other Links
 
 
HBLDS3RS - Other
 
HBLDS3RS - Other
 
HBLDS3RS - Other
 
HBLDS3RS - Other
 
HBLDS3RS - Other
 
HBLDS3RS - Other
Images
 
 
HBLDS3RS - Large Image
 
HBLDS3RS - Large Image
 
HBLDS3RS - Large Image
 
HBLDS3RS - Large Image
 
HBLDS3RS - Small Image
 
HBLDS3RS - Large Image
Attachments
 
 
HBLDS3RS - Specification Sheet
Specifications Sheets
 
 
HBLDS3RS - Specification Sheet
 
HBLDS3RS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
600 V
amperage rating
30
Poles
3
Material
COMPOSITE
connection
Terminal Screws
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
Standard Sized
Descriptions
Description
REP DISCO SWITCH, 30A,
Product Type
Replacement Switch
Long Description
Replacement Switch, Non-Fused Series, 30 A, 600 V, 3 Poles, Black, Non Fusible, 0.4 lb
Features
Switches and Lighting Controls, Industrial Grade, Disconnect Switches, Replacement Switch, Three Pole, For 30A Black.
Short Description
Replacement Switch, 30 A, 600 V
extra long description
HWDK HBLDS3RS REP DISCO SWITCH, 30A
Special Features
Standard Product
Additional Information
Fusible/Non Fusible
Non Fusible
Standards Met
UL Listed;CSA Certified
pallet quantity
2000
Contact Rating
30A
Contact Configuration
Two Position
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
series
Non-Fused
Manufacturers Part Number
HBLDS3RS
GTIN
00783585955179
UPC
783585955179
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Accessories
Packaging
Weight
0.4 lb
Weight per each
0.4
Carton
1
Package
5
Uses, Certifications, and Standards
standard
CSA Certified TYPE 4, 4X and TYPE 12K Enclosure Rating;Listed to UL Standard
Application
For 30A HBLDS3 Series
environmental conditions
Indoor Dry unless protected by additional means
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat