HBLDS6 - Disconnect, 60A Unfused, 4X

WDK

  • $608.29 (Each)
  • $608.29 (Each)
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
HBLDS6
Manufacturer
WDK
Manufacturer's Part Number
HBLDS6
Description
Disconnect, 60A Unfused, 4X
Switches and Lighting Controls, Industrial Grade, Disconnect Switches, Unfused Switch, 60A 600V Ac, Screw Terminals, Gray, Nema 4X Enclosure
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/EAN/GTIN
783585430706 / 0783585430706 / 00783585430706
Weight per unit
5.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$608.29 (Each)
Resources
Other Links
 
 
HBLDS6 - Other
 
HBLDS6 - Other
 
HBLDS6 - Other
 
HBLDS6 - Other
 
HBLDS6 - Other
Images
 
 
HBLDS6 - Large Image
 
HBLDS6 - Small Image
Attachments
 
 
HBLDS6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Wattage
36000;36000.0000
amperage rating
60
Current Rating
60
Voltage Rating
600
Material
COMPOSITE
connection
Terminal Screws
Dimensions and Weight
Size
11 in x 7.75 in x 5.94 in
Descriptions
Product Type
Disconnect, 60A Unfused, 4X
Description
DISCONNECT, 60A UNFUSED, 4X
Features
NEC section 430.102(B) requires each motor controller to have a disconnect within line of sight from the motorand driven equipment. Hubbell’s Circuit-Lock® Unfused Disconnect Switches are UL listed as a manual motor controller and also “suitable as a motor disconnect” and meet these code requirements.
Long Description
Switches and Lighting Controls, Industrial Grade, Disconnect Switches, Unfused Switch, 60A 600V AC, Screw Terminals, Gray, NEMA 4X Enclosure
Special Features
Standard Product
extra long description
HWDK HBLDS6 DISCONNECT, 60A UNFUSED
Additional Information
pallet quantity
140
operating cycles
6,000
Contact Rating
60A
Switch Type
Lever
action
Snap
Contact Configuration
Two Position
Manufacturer Information
Manufacturers Part Number
HBLDS6
series
Non-Fused
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585430706
UPC
783585430706
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Disconnect Switches
Packaging
Weight per each
5.5
Carton
1
Uses, Certifications, and Standards
Application
Labelless
Mounting
Mounting Feet
environmental conditions
NEMA 4X
Enclosure
Type 4X, IP69k
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBLDS6.
Jump To:

Cross Referenced

These items are similar to HBLDS6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AH60MS2B Eaton Wiring Devices 00040893631356
AH60MS2B-M2 Eaton Wiring Devices 00040893631363
HBLDS6 Hubbell Wiring Device-Kellems 00783585430706
HBLDS6AC Hubbell Wiring Device-Kellems 00783585430737
DS60AX Leviton 00078477127186
PS60SS Legrand Pass & Seymour 00785007150100
PS60SSAX Legrand Pass & Seymour 00785007150131
664X63D Bryant Electric 00781786631915
AHMC340XC0000-316 Eaton Wiring Devices 00032664716089
AHMC340XC1100-316 Eaton Wiring Devices 00032664716126

* All prices subject to change.

Begin Live Chat