2006S - Copper Splice Cap Crimp Conn, 18-10 Awg, 100/Bag

Buchanan

  • $23.99 (Per 100)
  • $0.24 (Each)

  • $23.99 (Per 100)

  • $239.90 (Per 1,000)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2006S
Manufacturer
Buchanan
Manufacturer's Part Number
2006S
Description
Copper Splice Cap Crimp Conn, 18-10 Awg, 100/Bag
Splice Cap, (2) #18 Awg Conductor Size, (4) #12 Awg Conductor Size, Copper (Sleeves) Conductor Material, Crimp Terminal, 600 V Ac
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
781789450056 / 0781789450056 / 00781789450056
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.24 (Each)
Carton
$23.99 (Per 100)
Standard Packaging
$239.90 (Per 1,000)
Resources
Images
 
 
2006S - Small Image
 
2006S - Large Image
 
2006S - Large Image
Specifications Sheets
 
 
2006S - Specification Sheet
Brochures
 
 
2006S - Brochure
Other Links
 
 
2006S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Crimp
Voltage Rating
600
Material
Copper Sleeves
Material, Color, and Finish
Conductor Material
Copper (Sleeves)
Finish
Zinc-Plated, Tin-Plated Steel Sleeves
Descriptions
Product Type
Splice Cap
Long Description
Splice Cap, (2) #18 AWG Conductor Size, (4) #12 AWG Conductor Size, Copper (Sleeves) Conductor Material, Crimp Terminal, 600 V ac
Short Description
Copper Splice Cap Crimp Connectors, 50/Bag
Special Features
For #18 to #10 AWG Wire
Features
Designed for making fast, permanent, pressure-type connectionsSolid copper sleeves require less crimping pressure and resistn corrosion in harsh environmentsUL 486S Listed and CSA C22.2 #188 Certified: comply with Federal Specification W-S-61D
Description
COPPER SPLICE CAP CRIMP CONN, 18-10 AWG, 100/BAG
extra long description
IDEAL 2006S SPL CAP (100 BAG)
Additional Information
Maximum Conductor Size
(4) #12 AWG
Minimum Conductor Size
(2) #18 AWG
For Stud Size
#18 to #10 AWG
for use with
#18 to #10 AWG Wires;Buchanan C24 Crimp Tool
Maximum Voltage Rating
600 V ac
Standards Met
CSA;UL Listed;RoHS;CU/CU Only
Made in USA
yes
package quantity
100 BG
Manufacturer Information
Brand
Buchanan
Manufacturers Part Number
2006S
GTIN
00781789450056
UPC
781789450056
Taxonomies, Classifications, and Categories
Type
Splice Cap
Category Description
Datacom Wiring Devices and Accessories
Availability
minimum qty
100
Packaging
Weight per each
0.2
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
CSA, UL Listed, RoHS
Application
For Buchanan C24 Crimp Tool And Designed For Fast, Permanent, Pressure-Type Connections
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat