30087J - In-Sure Push-In Wire Conn, 87 5-PRT Gray, 150/Jar

Ideal

  • $71.13 (Per 150)
  • $0.47 (Each)

  • $47.42 (Per 100)

  • $71.13 (Per 150)

  • $426.78 (Per 900)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30087J
Manufacturer
Ideal
Manufacturer's Part Number
30-087J
Description
In-Sure Push-In Wire Conn, 87 5-PRT Gray, 150/Jar
Push-In Wire Connector, Gray Insulation Color, +221 °F Operating Temperature, 0.355 In Overall Length, 0.907 In Overall Width, 0.729 In Overall Height, 600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture), 0.01 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
783250460779 / 0783250460779 / 00783250460779
Weight per unit
0.0098 (lbs/each)
Price & Packaging
Minimum Order Quantity
150
Unit
$0.47 (Each)
Carton
$71.13 (Per 150)
Standard Packaging
$426.78 (Per 900)
Resources
Images
 
 
30087J - Small Image
 
30087J - Large Image
 
30087J - Large Image
Brochures
 
 
30087J - Brochure
Other Links
 
 
30087J - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#12 AWG - #20 AWG Solid, #14 AWG - #16 AWG (19 Strand Or Less) #18 AWG (7 Strand Or Less) Stranded, #12 AWG - #14 AWG (19 Strand Or Less) #16 AWG (26 Strand Or Less) 318 AWG (16 Strand Or Less) Stranded (Tin Bonded)
connection
5 Ports
Voltage Rating
600 V Maximum Building Wire, 1000 V Maximum Signs And Lighting Fixtures
Material, Color, and Finish
Insulation Color
Gray
Color
Gray
Dimensions and Weight
Overall Length
0.355 in;9.02 mm
Size
0.355 IN Length X 0.907 IN Width X 0.729 IN Height
Descriptions
Long Description
Push-In Wire Connector, Gray Insulation Color, +221 °F Operating Temperature, 0.355 in Overall Length, 0.907 in Overall Width, 0.729 in Overall Height, 600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture), 0.01 lb
Short Description
Push-In Wire Connector, Gray, 12 AWG, 150 per jar
Product Type
Push-in Wire Connector
Special Features
No-Twist Connection Reduces Repetitive Motion Fatigue
Description
IN-SURE PUSH-IN WIRE CONN, 87 5-PRT GRAY, 150/JAR
Features
The In-Sure Push-In Wire Connector is perfect for residential, light commercial, lighting retrofit, and pre-fab wiring systems, or any other branch circuit wiring application where a traditional twist-on wire connector would be used. Simply push the wire in – the low insertion force makes it easy.The color-coded shell allows for quick identification of port configuration while the clear polycarbonate housing allows for visual verification of every connection. The ergonomic design is easier to grip which me
extra long description
IDEAL 30-087J PUSH-IN 12AWG 5-PORT,
Additional Information
Maximum Operating Temperature
+105 °C;+221 °F
Overall Width
0.907 in;23.03 mm
Overall Height
0.729 in;18.52 mm
Maximum Voltage Rating
600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture)
package quantity
150 JR
Standards Met
CSA C22.2 #188;486C/467 UL Listed;RoHS
Made in USA
yes
Wire Type
Solid, Stranded, Stranded (Tin Bonded)
Manufacturer Information
sub brand
In-Sure(R)
Brand
Ideal
Manufacturers Part Number
30-087J
GTIN
00783250460779
UPC
783250460779
Taxonomies, Classifications, and Categories
Type
Push-In
Category Description
Datacom Wiring Devices and Accessories
Availability
minimum qty
150
Packaging
Weight
0.01 lb
Weight per each
0.0098
Carton
150
Package
900
Uses, Certifications, and Standards
Application
Grounding and Bonding Applications
Temperature Rating
105 DEG C Shell Rated
standard
CSA C22.2 #188, 486C/467 UL Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat