303392 - Solid GRND Tail -Loop/GRD SCRW-Strippd End, 50/Box

Ideal

  • $40.33 (Per 50)
  • $0.81 (Each)

  • $40.33 (Per 50)

  • $80.66 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
303392
Manufacturer
Ideal
Manufacturer's Part Number
30-3392
Description
Solid GRND Tail -Loop/GRD SCRW-Strippd End, 50/Box
Solid Wire Grounding Tail, Green Insulation Color, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
783250474981 / 0783250474981 / 00783250474981
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.81 (Each)
Carton
$40.33 (Per 50)
Resources
Images
 
 
303392 - Small Image
 
303392 - Large Image
Brochures
 
 
303392 - Brochure
Other Links
 
 
303392 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12
connection
Loop With Ground Screw And Stripped End
Material, Color, and Finish
Insulation Color
Green
Color
Green
Descriptions
Product Type
Solid Wire Grounding Tail
Long Description
Solid Wire Grounding Tail, Green Insulation Color, 0.02 lb
Short Description
Solid Wire Grounding Tail, Green
Description
SOLID GRND TAIL -LOOP/GRD SCRW-STRIPPD END, 50/BOX
Special Features
Solid pigtail lead wires are convenient for device grounding applications; Grounding screw offers a unique thread-forming, hole-finding feature plus combination 5/16 IN hex, #2 Phillips, 1/4 IN slotted and #2 Robertson head; Custom tails available
extra long description
IDEAL 30-3392 12AWG 8INCH BOX OF 50
Features
Coming in various lengths and styles, IDEAL Grounding Pigtails are designed for a wide variety of grounding applications to help ensure compliance with Article 250 of the National Electric Code. Whether you need solid or stranded, fork or stripped end, small packaging for the occasional use or bulk packaging for the big jobs, we have a solution. The ultra-flexible lead wire and bonding jumpers make for fast and efficient pigtailing and the thread –forming, hole finding ground screw cuts down on installatio
Additional Information
Standards Met
C/US UL Listed;Ensures Compliance with NEC Standards;RoHS Compliant
Made in USA
yes
package quantity
50 CT
Wire Type
SOLID
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-3392
GTIN
00783250474981
UPC
783250474981
Taxonomies, Classifications, and Categories
Type
Grounding Tail
Category Description
Fuses & Fuse Accessories
Availability
minimum qty
50
Packaging
Weight
0.02 lb
Weight per each
1.15
Carton
50
Uses, Certifications, and Standards
standard
C/US UL Listed, Ensures Compliance With NEC Standards, RoHS Compliant
Application
For Device Grounding Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat