30429 - 9-3/4" Multi-Crimp Tool - Dipped Grip

Ideal

  • $38.69 (Each)
  • $38.69 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30429
Manufacturer
Ideal
Manufacturer's Part Number
30-429
Description
9-3/4" Multi-Crimp Tool - Dipped Grip
Multi-Crimp Tool, Overall Length: 9-3/4 In, Solid, Comfort-Grip, Vinyl Coated, Dipped Handle, High-Carbon Steel, For Crimping Bare and Insulated Terminals and Splicing 10 - 22 Awg Wire
Slang Terms

Suggest a New Term
Categories
Strippers - Crimpers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112147 - Crimping pliers
UPC/EAN/GTIN
783250304295 / 0783250304295 / 00783250304295
Weight per unit
1.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.69 (Each)
Resources
Images
 
 
30429 - Small Image
 
30429 - Large Image
Brochures
 
 
30429 - Brochure
Other Links
 
 
30429 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High-Carbon Steel
Dimensions and Weight
Overall Length
9-3/4
Descriptions
Product Type
Multi Crimp Tool
Long Description
Multi-Crimp Tool, Overall Length: 9-3/4 IN, Solid, Comfort-Grip, Vinyl Coated, Dipped Handle, High-Carbon Steel, For Crimping Bare And Insulated Terminals And Splicing 10 - 22 AWG Wire
Special Features
Crimps bare or insulated terminals and splices on 10 - 22 AWG wire; Knife-to-anvil blades never need resharpening; Excellent leverage for easy crimping and cutting; Drop-forged, high-carbon steel construction; Vinyl-coated handles provide a solid, comfortable grip; Lifetime guarantee
Description
9-3/4" MULTI-CRIMP TOOL - DIPPED GRIP
Features
The IDEAL Made in the U.S.A. tool line uses forged-steel construction, which provides extra strength and hardness without sacrificing flexibility. Cuts, crimps and splices 10-22 AWG wires for insulated and non-insulated crimp connectors with less force due to a high-leverage pivot.
extra long description
IDEAL 30-429 MULTI CRIMP TOOL
Additional Information
Handle Type
Solid, Comfort-Grip, Vinyl Coated, Dipped
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-429
GTIN
00783250304295
UPC
783250304295
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Multi-Crimp Tool
Packaging
Weight per each
1.02
Carton
1
Uses, Certifications, and Standards
Application
For Crimping Bare And Insulated Terminals And Splicing 10 - 22 AWG Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat