30452 - Wing-Nut Wire Conn, Model 452 Red, 100/Box

Ideal

  • $37.35 (Per 100)
  • $0.37 (Each)

  • $37.35 (Per 100)

  • $373.51 (Per 1,000)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30452
Manufacturer
Ideal
Manufacturer's Part Number
30-452
Description
Wing-Nut Wire Conn, Model 452 Red, 100/Box
Twist-On Wingnut, Red Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250304523 / 0783250304523 / 00783250304523
Weight per unit
0.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.37 (Each)
Carton
$37.35 (Per 100)
Standard Packaging
$373.51 (Per 1,000)
Resources
Images
 
 
30452 - Small Image
 
30452 - Large Image
 
30452 - Large Image
Brochures
 
 
30452 - Brochure
Other Links
 
 
30452 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Material
Flame-retardant polypropelene shell
Material, Color, and Finish
Insulation Color
Red
Color
Red
Descriptions
Product Type
Twist-On Wingnut
Long Description
Twist-On Wingnut, Red Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V ac, 0.01 lb
Short Description
Twist-On Wingnut, Red, 18 - 8 AWG, 500 per bag
Special Features
Specially Designed Contour Wings Provide a Secure Grip for Extra Levarage
Description
WING-NUT WIRE CONN, MODEL 452 RED, 100/BOX
Features
Largest range in the Industry - from 2 #18 to up 4 #10High-leverage, contoured wing provides superior torque on every twistWide range, live-action spring handles small combinations and expands to accommodate large combinations as you need itCopolymer shell expands for smooth, progressive tightening providing dependable connectionsRemovable for repeat usage on same size or larger combinationsMore power with every twist.The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of
extra long description
IDEAL 30-452 WINGNUT 452 RED, 100 B
Additional Information
Maximum Operating Temperature
+105 °C;+221 °F
Maximum Voltage Rating
600 V ac
Standards Met
CSA Certified to C22.2 #188;UL Listed to 467;Complies with Federal Specification W-S-610e;RoHS Compliant
Made in USA
yes
package quantity
1000 CT
Manufacturer Information
sub brand
Wing-Nut(R)
Brand
Ideal
Manufacturers Part Number
30-452
GTIN
00783250304523
UPC
783250304523
Taxonomies, Classifications, and Categories
Type
Twist-On
Category Description
Datacom Wiring Devices and Accessories
Availability
minimum qty
100
Packaging
Weight
0.01 lb
Weight per each
0.71
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E, RoHS Compliant
Application
Insulating or Joining 2 or more conductors
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat