30644J - Twister Pro Wire Conn, 344 Red/Tan, 500/Jar

Ideal

  • $87.63 (Per 500)
  • $0.18 (Each)

  • $87.63 (Per 500)

  • $175.25 (Per 1,000)

  • $350.50 (Per 2,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30644J
Manufacturer
Ideal
Manufacturer's Part Number
30-644J
Description
Twister Pro Wire Conn, 344 Red/Tan, 500/Jar
Ideal, Wire Connector, Twister Pro, Conductor Range: 22 - 8 Awg, 2/18 Awg Min, 4/10 Awg Max, Number Of Conductors: 2 to 4, Material: Flame-Retardant Polypropelene, Color: Red/Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 Deg F), Wire Type: Cu/Cu, Model Number: 344
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250585571 / 0783250585571 / 00783250585571
Weight per unit
4.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.18 (Each)
Carton
$87.62 (Per 500)
Standard Packaging
$350.50 (Per 2,000)
Resources
Images
 
 
30644J - Large Image
 
30644J - Small Image
 
30644J - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2 to 4
Voltage Rating
600
Material
Flame-Retardant Polypropylene
Material, Color, and Finish
Color
Red/Tan
Insulation Color
Red/Yellow
Descriptions
Long Description
Twister Connector, Red/Yellow Insulation Color, 2 to 4 Conductors, 600 V ac, 0.01 lb
Special Features
The Widest Red/Yellow Wire Range in The Industry
Product Type
Twister Connector
Short Description
Twister Connector, Red/Yellow, 22 - 8 AWG, 500 per jar
Description
TWISTER PRO WIRE CONN, 344 RED/TAN, 500/JAR
Features
Twister Wire Connectors have earned a solid reputation as the most technically advanced wire connector available. These superior wire connectors are designed from top to bottom with features to provide more comfort and less fatigue to professional electricians. With swept wings and an expanding, live-action spring, the Twister supports a wide range of common wiring configurations with comfort and ease, even on the toughest combinations like solid-to-stranded. The copolymer shell expands for smooth, progres
extra long description
IDEAL 30-644J TWISTER PRO 344 RED T
Additional Information
Wire Type
Cu/Cu
Made in USA
yes
package quantity
500 JR
Maximum Voltage Rating
600 V ac
Standards Met
CSA C22.2 #188;UL 486C Listed;RoHS
Manufacturer Information
sub brand
Twister(R) Pro
Brand
Ideal
Manufacturers Part Number
30-644J
GTIN
00783250585571
UPC
783250585571
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Availability
minimum qty
500
Packaging
Weight
0.01 lb
Weight per each
4.25
Carton
500
Package
2000
Uses, Certifications, and Standards
standard
CSA C22.2 #188, UL 486C Listed, RoHS
Application
Insulating or Joining 1 or more conductors
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 DEG F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat