31056 - Tuff-Grip Pro Fish Tape, 120' X 1/8", X .060"

Ideal

  • $65.76 (Each)
  • $65.76 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
31056
Manufacturer
Ideal
Manufacturer's Part Number
31-056
Description
Tuff-Grip Pro Fish Tape, 120' X 1/8", X .060"
Fish Tape, 0.060 In Thickness, 120 FT Length, 1/2 In Width, 1600 LB Tensile Strength, Formed Hook Tape End, Carbon Steel, 4.8 LB
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Fishing Equipment Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/EAN/GTIN
783250310562 / 0783250310562 / 00783250310562
Weight per unit
4.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.76 (Each)
Resources
Images
 
 
31056 - Small Image
 
31056 - Large Image
 
31056 - Large Image
Specifications Sheets
 
 
31056 - Specification Sheet
Brochures
 
 
31056 - Brochure
Other Links
 
 
31056 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbon Steel
Dimensions and Weight
Thickness
0.060 in
Length
120 ft
Width
1/2 in
Descriptions
Product Type
Fish Tape
Steel Fish Tapes
Long Description
Fish Tape, 0.060 in Thickness, 120 ft Length, 1/2 in Width, 1600 lb Tensile Strength, Formed Hook Tape End, Carbon Steel, 4.8 lb
Short Description
Fish Tape, Carbon Steel, 120' X 1/8" Steel
Special Features
Laser Etched in 12 in Increments to Provide Instant Conduit Length;Unique Finish is Non-Oily and Resists Rust;Industry's Straightest Wire;Stiffer for Long Runs;Highest Grade Carbon Steel;Tensile Strength 1,600 lb;Multiple Options in Width, Length and Eyelet for Ease of Use;Case Diameter: 12 in;Replacement Tape: 31-036
Description
TUFF-GRIP PRO FISH TAPE, 120' X 1/8", X .060"
Features
Perfect for longer conduit runs, this fish tape boasts the highest tensile strength, and highest grade carbon steel for professional durability and reliability. The Blued-Steel also provides rust and corrosion resistance for longer life. The Tuff-Grip Pro case and handle are impact resistant, while the unique design keeps the wire inside the case, even after a long fall. Multiple width, length and eyelet options are available for ease of use for any application. Replacement tapes also available.
extra long description
IDEAL 31-056 TUFF-GRIP-PRO 120'X1 8
Additional Information
tape end
Formed Hook
package quantity
1 ct
for use with
Glove
Made in USA
yes
Tensile Strength
1600
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
31-056
GTIN
00783250310562
UPC
783250310562
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
4.8 lb
Weight per each
4.8
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat