31061 - Tuff-Grip Pro 100' S-Class Fish Tape W/Leader

Ideal

  • $293.78 (Each)
  • $293.78 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
31061
Manufacturer
Ideal
Manufacturer's Part Number
31-061
Description
Tuff-Grip Pro 100' S-Class Fish Tape W/Leader
Ideal, Fish Tape, S-Class, Tuff-Grip Pro, Length: 100 FT, Tape End: Leader, Material: Nylon Jacket, Structural Glass Core, Fiberglass Tape, Case Diameter: 12 In, Replacement Tape: 31-152, Diameter: 3/16 In
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Fishing Equipment Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/EAN/GTIN
783250310616 / 0783250310616 / 00783250310616
Weight per unit
3.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$293.78 (Each)
Resources
Images
 
 
31061 - Small Image
 
31061 - Large Image
Brochures
 
 
31061 - Brochure
Other Links
 
 
31061 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon Jacket, Structural Glass Core, Fiberglass Tape
Dimensions and Weight
Length
100
Descriptions
Product Type
Tuff-Grip PRO100'S-Class W LDR
Features
S-Class Fiberglass Fish Tapes are non-conductive, and the best choice when working near live circuits. A high quality fiberglass core provides column strength for optimum pushing and pulling capability. Its round shape allows an omni-directional capability perfect for multiple bends, or bends that change planes. Choose from three end types; metal eyelet, a leader for even better maneuverability, and a nonconductive eyelet which prevents arc flash. Offered in two case choices: our standard Tuff-Grip Pro, as
extra long description
IDEAL 31-061 TUFF-GRIP PRO100'S-CLA
Description
TUFF-GRIP PRO 100' S-CLASS FISH TAPE W/LEADER
Long Description
IDEAL, Fish Tape, S-Class, Tuff-Grip Pro, Length: 100 FT, Tape End: Leader, Material: Nylon Jacket, Structural Glass Core, Fiberglass Tape, Case Diameter: 12 IN, Replacement Tape: 31-152, Diameter: 3/16 IN
Special Features
Features: Non-Conductive Tape Designed For Use Around Live Circuits; Strong S-Class Core For Longer Life And Greater Pushing Power; Smooth Nylon Jacket Provides Great Handling Around Bends; Omni-Directional Pushing; Structural Glass Core Gives You A More Durable Fiberglass Tape; Case Diameter: 12 IN; Replacement Tape: 31-152; Diameter: 3/16 IN
Additional Information
tape end
Leader
Manufacturer Information
Manufacturers Part Number
31-061
Brand
Ideal
GTIN
00783250310616
UPC
783250310616
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
3.35
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat