31063 - Tuff-Grip Pro 100' S-Class Fish Tape W/Eyelet

Ideal

  • $279.25 (Each)
  • $279.25 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
31063
Manufacturer
Ideal
Manufacturer's Part Number
31-063
Description
Tuff-Grip Pro 100' S-Class Fish Tape W/Eyelet
Fish Tape, 0.060 In Thickness, 100 FT Length, 3/16 In (Dia.) Width, Eyelet Tape End, 3 LB
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Fishing Equipment Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/EAN/GTIN
783250310630 / 0783250310630 / 00783250310630
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$279.25 (Each)
Resources
Images
 
 
31063 - Small Image
 
31063 - Large Image
 
31063 - Large Image
Brochures
 
 
31063 - Brochure
Other Links
 
 
31063 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon (Jacket);Structural Glass (Core);Fiberglass (Tape)
Dimensions and Weight
Thickness
0.060 in
Width
3/16 in (Dia.)
Length
100
Descriptions
Product Type
Fish Tape
Steel Fish Tapes
Long Description
Fish Tape, 0.060 in Thickness, 100 ft Length, 3/16 in (Dia.) Width, Eyelet Tape End, 3 lb
Short Description
Fish Tape, Nylon (Jacket);Structural Glass (Core);Fiberglass (Tape), 200 ft
Special Features
Non-Conductive Tape Designed for Use Around Live Circuits;Strong S-Class Core for Longer Life and Greater Pushing Power;Smooth Nylon Jacket Provides Great Handling Around Bends;Omni-Directional Pushing;Structural Glass Core Gives You a more Durable Fiberglass Tape;Case Diameter: 12 in;Replacement Tape: 31-162;Diameter: 3/16 in;Tuff-Grip Pro100'S-Clas W/Eyelet
Description
TUFF-GRIP PRO 100' S-CLASS FISH TAPE W/EYELET
Features
S-Class Fiberglass Fish Tapes are non-conductive, and the best choice when working near live circuits. A high quality fiberglass core provides column strength for optimum pushing and pulling capability. Its round shape allows an omni-directional capability perfect for multiple bends, or bends that change planes. Choose from three end types; metal eyelet, a leader for even better maneuverability, and a nonconductive eyelet which prevents arc flash. Offered in two case choices: our standard Tuff-Grip Pro, as
extra long description
IDEAL 31-063 TUFF-GRIP PRO100'S-CLA
Additional Information
package quantity
3 CT;1 PK
for use with
Glove
Made in USA
yes
tape end
Eyelet
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
31-063
GTIN
00783250310630
UPC
783250310630
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
3 lb
Weight per each
3
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat