31067 - Tuff-Grip Pro Stainless Steel, 240' X 1/8"

Ideal

  • $152.67 (Each)
  • $152.67 (Each)

  • $458.01 (Per 3)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
31067
Manufacturer
Ideal
Manufacturer's Part Number
31-067
Description
Tuff-Grip Pro Stainless Steel, 240' X 1/8"
Fish Tape, 0.060 In Thickness, 240 FT Length, 1/2 In Width, 1600 LB Tensile Strength, Formed Hook Tape End, Stainless Steel, 240 V Ac, 7.8 LB
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Fishing Equipment Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/EAN/GTIN
783250220304 / 0783250220304 / 00783250220304
Weight per unit
7.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$152.67 (Each)
Standard Packaging
$458.01 (Per 3)
Resources
Images
 
 
31067 - Small Image
 
31067 - Large Image
 
31067 - Large Image
Brochures
 
 
31067 - Brochure
Other Links
 
 
31067 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Voltage Rating
240 V ac
Dimensions and Weight
Thickness
0.060 in
Width
1/2 in
Length
240
Descriptions
Product Type
Fish Tape
Steel Fish Tapes
Long Description
Fish Tape, 0.060 in Thickness, 240 ft Length, 1/2 in Width, 1600 lb Tensile Strength, Formed Hook Tape End, Stainless Steel, 240 V ac, 7.8 lb
Short Description
Fish Tape, Stainless Steel
Special Features
Laser Etched in 12 in Increments to Provide Instant Conduit Length;Won't Rust or Corrode in Damp Locations or Humid Environments;Super Clean Finish Prevents Marks on Walls or Carpets;Great for Wet or Corrosive Work Environment;Smoother Pay-Out;Tensile Strength 1,600 lb;Case Diameter: 12 in;Replacement Tape: 31-074
Description
TUFF-GRIP PRO STAINLESS STEEL, 240' X 1/8"
extra long description
IDEAL 31-067 Fish Tape,IDEAL,Tuff-G
Features
Stainless steel material provides the best performance and longest life in humid or damp locations. Perfect for longer conduit runs, this fish tape boasts the highest tensile strength, and highest grade stainless steel for professional durability and reliability. The Tuff-Grip Pro case and handle are impact resistant, while the unique design keeps the wire inside the case, even after a long fall. Available in 120 ft. and 240 ft. lengths. Replacement tapes also available.
Additional Information
tape end
Formed Hook
package quantity
1 CT;3 PK
for use with
Glove
Made in USA
yes
Tensile Strength
1600
Manufacturer Information
Manufacturers Part Number
31-067
Brand
Ideal
GTIN
00783250220304
UPC
783250220304
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
7.8 lb
Weight per each
7.8
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat