31148 - Tape Leader For Steel or Stainless Tapes

Ideal

  • $29.28 (Each)
  • $29.28 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
31148
Manufacturer
Ideal
Manufacturer's Part Number
31-148
Description
Tape Leader For Steel or Stainless Tapes
Fish Tape Leader, 500 LB Tensile Strength, Gold Leader Tape End, 0.17 LB
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Fishing Equipment Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/EAN/GTIN
783250311484 / 0783250311484 / 00783250311484
Weight per unit
0.1667 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.28 (Each)
Resources
Images
 
 
31148 - Small Image
 
31148 - Large Image
 
31148 - Large Image
Brochures
 
 
31148 - Brochure
Other Links
 
 
31148 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Fish Tape
Fish Tape Leader
Steel Fish Tapes
Long Description
Fish Tape Leader, 500 lb Tensile Strength, Gold Leader Tape End, 0.17 lb
Short Description
Fish Tape Leader, 500 lb, Gold Leader Tape End
Special Features
Guides Steel Fish Tape Around Bends in Conduit;Handles up to Six 10 AWG Bare Wires;Pulls up to 500 lb;For 1/8 in Wide Steel Fish Tape
Features
Made of a flexible steel mesh material, these fish tape leaders are super flexible, and will help navigate your IDEAL fiberglass or steel fish tape through tough bends. Choose the appropriate product that works with each style. Easy to attach or replace. Instructions included.
Description
TAPE LEADER FOR STEEL OR STAINLESS TAPES
extra long description
IDEAL 31-148 Pulling Leader,IDEAL,F
Additional Information
tape end
Gold Leader
Tensile Strength
500 lb
package quantity
6 CT
for use with
1/8 in Wide Steel Fish Tape
Made in USA
yes
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
31-148
GTIN
00783250311484
UPC
783250311484
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Pulling Leader
Packaging
Weight
0.17 lb
Weight per each
0.1667
Carton
1
Uses, Certifications, and Standards
Application
For 1/8 IN Wide Steel Fish Tape
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat