31340 - Powr-Fish Pull Line" A Bucket, 210LB. X 6, 500'

Ideal

  • $51.28 (Each)
  • $51.28 (Each)

  • $615.36 (Per 12)

Availability: In Stock Locally
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
31340
Manufacturer
Ideal
Manufacturer's Part Number
31-340
Description
Powr-Fish Pull Line" A Bucket, 210LB. X 6, 500'
Pull-Line, Heavy Duty, Fiber Polyline Material, 6500 FT Overall Length, White and Blue, 210 LB Tensile Strength, 11.54 LB
Slang Terms

Suggest a New Term
Categories
Fishing Tools - Pulling Tools Mark as Incorrect
Suggest a New Category
Classification
Pull Line, Rope, Carriers
UNSPSC
27113101 - Fish tape
UPC/EAN/GTIN
783250313402 / 0783250313402 / 00783250313402
Weight per unit
11.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.28 (Each)
Standard Packaging
$615.36 (Per 12)
Resources
Images
 
 
31340 - Large Image
 
31340 - Small Image
 
31340 - Large Image
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
Fiber Polyline
Material, Color, and Finish
Color
White and Blue
Dimensions and Weight
Overall Length
6500 ft
Length
6,500
Descriptions
Product Type
Pull-Line
Long Description
Pull-Line, Heavy Duty, Fiber Polyline Material, 6500 ft Overall Length, White and Blue, 210 lb Tensile Strength, 11.54 lb
Features
IDEAL Powr-Fish(R) heavy duty pull-line is white with blue tracer for easy identification. It is a continuous-fiber polyline that can be blown directly into conduit. It will not rot or mildew, and can be left in conduit for future use. Pull-line features convenient packaging in a bucket for 6,500 ft length with pre-punched top for easy access, and to keep the pull-line from spilling or tangling. The 500 ft length is available in a convenient canister. It is considered a heavy duty pull-line, and exhibits 2
Short Description
Pull-Line, 210 lb x 6500 ft, White and Blue
Special Features
Will Not Rot or Mildew;Can be Left Conduit for Future Use
Description
POWR-FISH PULL LINE" A BUCKET, 210LB. X 6,500'
extra long description
IDEAL 31-340 6500 FT ROPE IN 4 GALL
Additional Information
Duty Type
Heavy Duty
package quantity
1 CT;12 PK
Made in USA
yes
Tensile Strength
210
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
31-340
sub brand
Powr-Fish®
GTIN
00783250313402
UPC
783250313402
Taxonomies, Classifications, and Categories
Type
HEAVY DUTY
Category Description
PULL LINE, ROPE, CARRIERS
Packaging
Weight
11.54 lb
Weight per each
11.54
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Blowing Directly into Conduit
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 31340.
Jump To:

Similar Items

Similar items are close alternatives to 31340, though they may not be 100% alike.

Pull-Line, Extra Heavy Duty, Fiber Polyline Material, 2200 FT Overall Length, Wh...
  • Our Part #: 31344
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 31-344
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($104.17) ·
31344 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$104.17

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 31340 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PL-232B Gardner Bender 00032076897628
31-340 Ideal Industries 783250313402

* All prices subject to change.

Begin Live Chat