31378 - Aqua-Gel Ii, 1-Quart Squeeze Bottle

Ideal

  • $14.65 (Each)
  • $14.65 (Each)

  • $175.80 (Per 12)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
31378
Manufacturer
Ideal
Manufacturer's Part Number
31-378
Description
Aqua-Gel Ii, 1-Quart Squeeze Bottle
Lubricant, 1 QT Squeeze Bottle, Clear Blue, Mild Odor, Aqua-Gel Ii Lubricant, 0.98 Specific Gravity, +40 to +100 °F, 2.32 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
15121520 - General purpose lubricants
UPC/EAN/GTIN
783250313785 / 0783250313785 / 00783250313785
Weight per unit
2.3167 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.65 (Each)
Standard Packaging
$175.80 (Per 12)
Resources
Images
 
 
31378 - Small Image
 
31378 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Clear Blue
Dimensions and Weight
Size
1
Descriptions
Product Type
Lubricant
Long Description
Lubricant, 1 QT Squeeze Bottle, Clear Blue, Mild Odor, Aqua-Gel II Lubricant, 0.98 Specific Gravity, +40 to +100 °F, 2.32 lb
Short Description
Lubricant, 1 QT Squeeze Bottle, Clear Blue
Description
AQUA-GEL II, 1-QUART SQUEEZE BOTTLE
Special Features
Polymer-based formula provides maximum tension reduction in high-stress electrical and communication cable-pulling operations; Compatible with all cable types except composite rubber; Cleans up easily with soap and water; Clings to cable throughout long pulls; Remains stable over wide temperature range; Dries to a semi-fluid film that won’t clog conduit; Easy to apply by hand, brush or pump; Environmentally safe - non-toxic, non-flammable and non-corrosive; For outdoor use only
Features
IDEAL Aqua-Gel II Non-toxic cable pulling lubricant in clear blue color is a polymer-based formula that offers maximum tension reduction in high-stress electrical and communications cable-pulling operations. Lubricant dries to a semi-fluid film that won't clog conduit, and cleans up easily with soap/water. It remains temperature stable over a wide temperature range from 28°F to 180°F (-2°C to 88°C). Lubricant is convenient to apply by hand, brush or pump. It is well suited with all cable types except compo
extra long description
IDEAL 31-378 Aqua-Gel Lubricant,Ide
Additional Information
Physical Form
Gel
lubricant type
Aqua-Gel II
specific gravity
0.98
Operating Temperature Range
+40 to +100 °F
Standards Met
Ul Listed
package quantity
12 CT
Made in USA
yes
Container Capacity
1 qt
Container Type
Squeeze Bottle
odor
Mild
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
31-378
GTIN
00783250313785
UPC
783250313785
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Lubricant
Packaging
Weight
2.32 lb
Weight per each
2.3167
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Cable Pulling
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat