33396 - Data/Voice Modular Plug Crimp Tool Kit

Ideal

  • $40.95 (Each)
  • $40.95 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
33396
Manufacturer
Ideal
Manufacturer's Part Number
33-396
Description
Data/Voice Modular Plug Crimp Tool Kit
RJ45 RJ11 Mod Plug Crimper Kit
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Tool Kits Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113204 - Electrician kits
UPC/EAN/GTIN
783250714490 / 0783250714490 / 00783250714490
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.95 (Each)
Resources
Images
 
 
33396 - Large Image
 
33396 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
RJ45 RJ11 Mod Plug Crimper Kit
Description
DATA/VOICE MODULAR PLUG CRIMP TOOL KIT
Features
The 33-396 Data/Voice Modular Plug Crimp Kit is a basic level termination kit for installers who occasionally terminate modular plugs. The tool is designed to be compact in size, yet provide a consistent and reliable crimp. The kit also includes 20 modular plugs for installers that are just making/repairing a few cables.For our professional level/heavy use tools, please see the Telemaster series of tools, 30-696 & 30-496.Basic multi-function telephone/network tool kit cuts, strips, and crimps CAT3/5e/6 cab
extra long description
IDEAL 33-396 RJ45 RJ11 MOD PLUG CRI
Long Description
RJ45 RJ11 MOD PLUG CRIMPER KIT
Special Features
Compact design is 2/3 the size of traditional crimpers. Spring return handle for comfort. Locking button keeps tool closed.
Manufacturer Information
Manufacturers Part Number
33-396
Brand
Ideal
GTIN
00783250714490
UPC
783250714490
Taxonomies, Classifications, and Categories
Type
Data/Voice RJ-45/RJ-11 Crimp Tool Kit
Category Description
HAND TOOLS
Packaging
Weight per each
0.95
Carton
1
Uses, Certifications, and Standards
Application
Multi-function telephone/network tool kit, cuts, strips, and crimps CAT3/5e/6 cables and modular plug connectors. Includes 10 each, RJ-11 6P6C and RJ-45 (8P8C CAT5e) plugs. Fixed die cavities for RJ-45 (8P8C) and RJ-11 (6P6C, 6P4C, 6P2C) modular plugs.
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat