33864 - Pro Tone and Probe Kit

Ideal

  • $145.94 (Each)
  • $145.94 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
33864
Manufacturer
Ideal
Manufacturer's Part Number
33-864
Description
Pro Tone and Probe Kit
Tone Generator and Amplifier Probe Kit, Includes: 62-164 Amplifier Probe, 62-160 Tone Generator, 142.014 Lead Set, K-7919 Cable Assembly, C-700 Soft Black Pouch
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Tool Kits Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113644 - Circuit tracers
UPC/EAN/GTIN
783250515479 / 0783250515479 / 00783250515479
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$145.94 (Each)
Resources
Images
 
 
33864 - Large Image
 
33864 - Small Image
Specifications Sheets
 
 
33864 - Specification Sheet
Brochures
 
 
33864 - Brochure
Other Links
 
 
33864 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Amplifier Probe & Tone Generator Kit
Features
33-864 Pro Tone Generator & Amplifier Probe Kit includes the 62-164 Amplifier, 62-160 Tone generator, carrying case, and accessories in a single kit.The tone generator has both RJ-11/12 and Coax F-female interfaces. Alligator clips are included to send tone on any de-energized copper cables including electrical cables, speaker wires, alarm cables, etc. Three different user selectable tone patterns are emitted from the generator. Generator drives all conductors of port under test for a stronger signal and e
Long Description
Amplifier Probe & Tone Generator Kit, Includes 62-164 Amplifier Probe, 62-160 Tone Generator, 142.014 Lead Set, K-7919 Cable Assembly, C-700 Soft Black Pouch, 1.2 lb/EA
Short Description
Amplifier Probe & Tone Generator Kit
Special Features
Emits Three Different Types of Tones;Auto-Off after Three Hours of Non-Use
Description
PRO TONE AND PROBE KIT
extra long description
IDEAL 33-864 TONE & PROBE KIT (POUC
Additional Information
included
Kit includes: Tone Generator #62-160 Amplifier Probe #62-164 Soft Black Nylon Carrying Case Cable Assemblies and Flat Tip
Kit Contents
62-164 Amplifier Probe;62-160 Tone Generator;142.014 Lead Set;K-7919 Cable Assembly;C-700 Soft Black Pouch
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
33-864
GTIN
00783250515479
UPC
783250515479
Taxonomies, Classifications, and Categories
Type
Tone Generator and Amplifier Probe Kit
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Package Type
Carton
Weight
1.2 lb/EA
Weight per each
1.2
Carton
1
Uses, Certifications, and Standards
Application
Cable tracing kit with advanced new features to give a complete signal tracing solution
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat