34003 - Safe-T-Grip Fuse Puller, Large

Ideal

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
34003
Manufacturer
Ideal
Manufacturer's Part Number
34-003
Description
Safe-T-Grip Fuse Puller, Large
Ideal, Fuse Puller, Safe-T-Grip, Large, Size: Large, Length: 11-3/4 In, Material: Glass Filled Polypropylene, Color: Yellow, Fuse Type: Cartridge, Fuse Diameter: 3/4 - 2-1/2 In, Fuse Amperage: 31 - 600, 31 - 400 Amp, Fuse Voltage: 250, 600 V
Slang Terms

Suggest a New Term
Categories
Fishing Tools - Pulling Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113102 - Fuse pullers
UPC/EAN/GTIN
783250340033 / 0783250340033 / 00783250340033
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
34003 - Small Image
 
34003 - Large Image
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
Glass Filled Polypropylene
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Length
11-3/4
Size
Large
Descriptions
Description
SAFE-T-GRIP FUSE PULLER, LARGE
Product Type
Fuse Puller, Ideal, Safe-T-Grip, Large, Giant, 11-3/4 In Len, GLS
Features
The Large Safe-T-Grip Fuse Puller is fully insulated and is perfect for interchanging cartridge type fuses. It has a strong glass filled polypropylene construction that provides high di-electric strength. It is convenient to hold and features notched handles that offers more grip. Fuse puller is suitable for removing fuses of rating 31 to 600A/250V & 31 to 400A/600V. Puller is suitable for removing fuses of diameter ranging from 3/4" - 2-1/2".
extra long description
IDEAL 34-003 Fuse Puller,Ideal,Safe
Long Description
IDEAL, Fuse Puller, Safe-T-Grip, Large, Size: Large, Length: 11-3/4 IN, Material: Glass Filled Polypropylene, Color: Yellow, Fuse Type: Cartridge, Fuse Diameter: 3/4 - 2-1/2 IN, Fuse Amperage: 31 - 600, 31 - 400 AMP, Fuse Voltage: 250, 600 V
Special Features
Features: Large Puller For 31 To 600A/250V And 31 To 400A/600V 3/4 Inch To 2-1/2 Inches Diameter Fuses; Maximum Efficiency And Convenience For Removing Or Replacing Cartridge-Type Fuses; Fully Insulated, High-Dielectric, Glass-Filled Polypropylene Construction; Notched Handles Provide Safe, No-Slip Grip; Clearly Marked Amperage Ranges; Exceed MIL Specifications; Fuse Voltage: 250, 600 V
Additional Information
fuse diameter
3/4 - 2-1/2
Fuse Type
CARTRIDGE
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
34-003
GTIN
00783250340033
UPC
783250340033
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
LARGE
Packaging
Weight per each
0.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 34003.
Jump To:

Similar Items

Similar items are close alternatives to 34003, though they may not be 100% alike.

Fuse Puller, Glass Filled Polypropylene Material, 5 In Overall Length, Yellow (H...
  • Our Part #: 34001
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 34-001
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($13.23) ·
34001 - Ideal

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$13.23

Each

QTY:
Each
Add
Fuse Puller, Glass Filled Polypropylene Material, 7-1/2 In Overall Length, Yello...
  • Our Part #: 34002
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 34-002
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($22.14) ·
34002 - Ideal

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$22.14

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 34003 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FP-30 Gardner Bender n/a
34-003 Ideal Industries 00783250340033

* All prices subject to change.

Begin Live Chat