35088 - Electricians Scissors W/ Strip Notch, 5"

Ideal

  • $23.15 (Each)
  • $23.15 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35088
Manufacturer
Ideal
Manufacturer's Part Number
35-088
Description
Electricians Scissors W/ Strip Notch, 5"
Ideal, Scissor With Stripping Notch, Electrician'S, Length Of Cut: #16 Awg Solid and #12 Awg Stranded Wire, Finish: Chrome Over Nickel Plating
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Tool Kits Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111535 - Wire scissors
UPC/EAN/GTIN
783250350889 / 0783250350889 / 00783250350889
Weight per unit
0.2667 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.15 (Each)
Resources
Images
 
 
35088 - Large Image
 
35088 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
5 ½” overall length, nickel plated constructionDesigned for use in electrical and telecommunications applications19 and 23 AWG strip notches built into the bladeSerrated cutting edges help grip cable jacketsTool is not-insulated. Do not use on live circuits.
Long Description
IDEAL, Scissor With Stripping Notch, Electrician's, Length Of Cut: #16 AWG Solid And #12 AWG Stranded Wire, Finish: Chrome Over Nickel Plating
Special Features
Features: Cuts Up To #16 Awg Solid And #12 Awg Stranded Wire; Stripping Notches, Serrated Surface On Back Side Of The Blade, Strips #19 Awg And #23 Awg Wire; Also Available In Kits; For Use In Telephone And Electrical Service Applications; Finish: Chrome Over Nickel Plating
Product Type
Scissors - Notch Serrations
Description
ELECTRICIANS SCISSORS W/ STRIP NOTCH, 5"
extra long description
IDEAL 35-088 SCISSORS - NOTCH SERRA
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-088
GTIN
00783250350889
UPC
783250350889
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Electrician's
Packaging
Weight per each
0.2667
Carton
1
Uses, Certifications, and Standards
Application
For Telephone And Electrical Service Applications
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat