35093 - Cable Splicing Kit - Scissor, Knife, Leather Pouch

Ideal

  • $57.45 (Each)
  • $57.45 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35093
Manufacturer
Ideal
Manufacturer's Part Number
35-093
Description
Cable Splicing Kit - Scissor, Knife, Leather Pouch
Cable Splicing Kit, For Use In Telephone and Electrical Service Applications
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Tool Kits Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
39121718 - Cable splicing kits
UPC/EAN/GTIN
783250350933 / 0783250350933 / 00783250350933
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.45 (Each)
Resources
Images
 
 
35093 - Large Image
 
35093 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Cable Spliccer Kit
Cable Splicer Kit
Long Description
Cable Spliccer Kit, Incluces Electrician's Scissors, High-Carbon Steel Blade Cable Splicing Knife, Leather Holder, 0.8 lb/EA
Special Features
Electrician's scissors have stripping notches for cutting copper UTP/STP cabling and leather holder is durable with riveted construction for a lifetime of use.
Short Description
Cable Spliccer Kit for Telephone and Electrical Service
Description
CABLE SPLICING KIT - SCISSOR, KNIFE, LEATHER POUCH
Features
Cable Splicer’s Kit includes the IDEAL 35-088 Electrician’s Scissors, the 35-1091 Cable Splicer Knife, and a leather pouch to hold both tools. This popular kit is a staple of data, telecommunications, and many electrical contractors incorporating the two most used cutting tools in a high quality, top grain leather pouch. The pouch is riveted, not stitched, for long term durability while holding sharp cutting tools. Pouch includes a belt loop pass through.5 ½” length scissors, nickel plated constructionDesi
extra long description
IDEAL 35-093 SCISSOR KNIFE KIT
Additional Information
included
Kit includes: Electrician's scissors, High-carbon steel blade cable splicing knife, leather holder.
for use with
Telephone and Electrical Service
Kit Contents
Electrician's Scissors;High-Carbon Steel Blade Cable splicing Knife;Leather Holde
Made in USA
yes
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-093
GTIN
00783250350933
UPC
783250350933
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Cable Splicing Kit
Packaging
Package Type
Pack;Carton
Weight
0.8 lb/EA
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Application
Popular kit for data installers and contractors working with telephone and category cabling.
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat