36313 - Tko 1-7/32" Carbide Hole

Ideal

  • $53.50 (Each)
  • $53.50 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
36313
Manufacturer
Ideal
Manufacturer's Part Number
36-313
Description
Tko 1-7/32" Carbide Hole
Tko Carbide Tipped Hole Cutter, 1-7/32 In Hole, For 30 MM Pushbutton
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Wire & Cable Cutters Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23241638 - Carbide tipped hole cutter
UPC/EAN/GTIN
783250703746 / 0783250703746 / 00783250703746
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.50 (Each)
Resources
Images
 
 
36313 - Small Image
 
36313 - Large Image
Brochures
 
 
36313 - Brochure
Other Links
 
 
36313 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
1-7 32"Carb 30MM PB Hole Cuttr
Description
TKO 1-7/32" CARBIDE HOLE
Features
TKO Hole Cutters offer the most efficient and cleancutter replacement for traditional knockouts, by makingsmooth holes in a fraction of the time at a fraction of thecost. Specifically designed to cut sheet metal, TKO cutterswill even cut stainless steel with fine grained, carbidetips. The innovative design includes the exclusiveSmoothStart replaceable pilot drill, which guides thecutter to the surface, avoiding cutter damage andproviding smoother holes. An integral overdrill flangeprevents cutter penetrati
extra long description
IDEAL 36-313 1-7 32"CARB 30MM PB HO
Long Description
TKO Carbide Tipped Hole Cutter, 1-7/32 IN Hole, For 30 MM Pushbutton
Special Features
SmoothStart pilot drill prevents carbide damage by gradually guiding cutter to material; Precision-ground carbide teeth for fast cutting of clean, round holes; Designed specifically for sheet metal cutting, even stainless-steel; Over drill flange built-in to prevent penetration beyond the sheet metal
Additional Information
Hole Size
1-7/32
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
36-313
GTIN
00783250703746
UPC
783250703746
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Carbide Tipped Hole Cutter
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
For 30 MM Pushbutton
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat