44101 - Wire Marker Booklet, Asst 0-9, 45 Each

Ideal

  • $26.33 (Each)
  • $26.33 (Each)

  • $131.65 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44101
Manufacturer
Ideal
Manufacturer's Part Number
44-101
Description
Wire Marker Booklet, Asst 0-9, 45 Each
Wire Marker Booklet, Plastic-Impregnated Cloth Material, Non-Smear Black Legend Color, 0-9 Legend, Text, -40 °F Operating Temperature, +180 °F Operating Temperature, 1-1/2 In Length, 1/4 In Width, 0.14 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131506 - Wire marker book
UPC/EAN/GTIN
783250441013 / 0783250441013 / 00783250441013
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.33 (Each)
Carton
$131.65 (Per 5)
Resources
Images
 
 
44101 - Small Image
 
44101 - Large Image
 
44101 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic-Impregnated Cloth
Material, Color, and Finish
Legend Color
Non-Smear Black
Dimensions and Weight
Length
1-1/2 in
Width
1/4 in
Size
1/4 X 1-1/2 IN Marker
Descriptions
Product Type
Wire Marker Booklet
Long Description
Wire Marker Booklet, Plastic-Impregnated Cloth Material, Non-Smear Black Legend Color, 0-9 Legend, Text, -40 °F Operating Temperature, +180 °F Operating Temperature, 1-1/2 in Length, 1/4 in Width, 0.14 lb/EA
Short Description
0-9 Wire Marker Booklet, Non-Smear Black, 1-1/2 in L
Special Features
Convenient Pocket-Size Booklets;Plastic-Impregnated Cloth Construction for Long-Lasting Durability;Resists Abrasion, Moisture, Dirt and Oil;Perforated 1-1/2 in Markers can be Separated into Half-Length Sizes;Self-Sticking on Wire and Cable;For Above Ground;Below Ground
Description
WIRE MARKER BOOKLET, ASST 0-9, 45 EACH
Features
Convenient pocket-size bookletsPlastic, cloth construction for long-lasting durabilityResist abrasion, moisture, dirt and oilPerforated 1/4 in. x 1-1/2 in. markers can be separated into half-length sizesNon-smear black legendSelf-sticking on wire and cableFor applications above or below groundTemperature Range: -40°F to 180°F (-40°C to 82°C)Adhesion: 45 oz./in. width ultimate
extra long description
IDEAL 44-101 Wire Marker Booklet,Id
Additional Information
Standards Met
RoHS Compliant
Made in USA
yes
Text/Graphic
Text
Minimum Operating Temperature
-40 °F
Maximum Operating Temperature
+180 °F
package quantity
45 EA
Legend
0-9
Number of Pages
10/Booklet
Manufacturer Information
Manufacturers Part Number
44-101
sub brand
Ideal
Brand
Ideal
GTIN
00783250441013
UPC
783250441013
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Packaging
Weight
0.14 lb/EA
Weight per each
0.14
Carton
5
Uses, Certifications, and Standards
Temperature Rating
-40 To 180
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat