44314 - Voltage & Conduit Marker, "480V", Large, 1/Card

Ideal

  • $4.06 (Each)
  • $4.06 (Each)

  • $101.40 (Per 25)

  • $405.62 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44314
Manufacturer
Ideal
Manufacturer's Part Number
44-314
Description
Voltage & Conduit Marker, "480V", Large, 1/Card
Marker Card, Vinyl-Impregnated Cloth Material, 480 Volts Legend, English Language, Text, -40 °F Operating Temperature, +180 °F Operating Temperature, 9 In Length, 2-1/4 In Width, 0.10 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131507 - Wire marker card
UPC/EAN/GTIN
783250443147 / 0783250443147 / 00783250443147
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.06 (Each)
Carton
$101.40 (Per 25)
Resources
Images
 
 
44314 - Small Image
 
44314 - Large Image
 
44314 - Large Image
Specifications Sheets
 
 
44314 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl-Impregnated Cloth
Dimensions and Weight
Width
2-1/4 in
Length
9
Descriptions
Product Type
Marker Card
Long Description
Marker Card, Vinyl-Impregnated Cloth Material, 480 Volts Legend, English Language, Text, -40 °F Operating Temperature, +180 °F Operating Temperature, 9 in Length, 2-1/4 in Width, 0.10 lb/EA
Short Description
Marker Card, 9 in L
Special Features
Identify Junction Boxes, Switches, Circuit Breakers,Raceways, Pipe and Fuse Boxes;Non-Conductive for user Safety;High Adhesion Properties With Easy Removability;Vinyl-Impregnated Cloth Construction Provides Long-Lasting Durability
Description
VOLTAGE & CONDUIT MARKER, "480V", LARGE, 1/CARD
Features
Identify junction boxes, switches, circuit breakers, raceways, pipe and fuse boxesNon-conductive for user safetyHigh-adhesion properties with easy removabilityVinyl-impregnated cloth construction for long-lasting durabilityResist abrasion, moisture, dirt and oilNon-smear, black legend on bright orange background for high visibilityTemperature Range: -40°F to 180°F (-40°C to 82°C)Adhesion: 45 oz./in. width ultimate SELECT PART N
extra long description
IDEAL 44-314 Marker Card,Ideal,Volt
Additional Information
Legend
480 Volts
language
English
Text/Graphic
Text
Minimum Operating Temperature
-40 °F
Maximum Operating Temperature
+180 °F
Standards Met
RoHS Compliant
Made in USA
yes
package quantity
25 CT
Number of Markers
5
Manufacturer Information
Brand
Ideal
sub brand
Ideal
Manufacturers Part Number
44-314
GTIN
00783250443147
UPC
783250443147
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Voltage And Conduit, Large
Packaging
Weight
0.10 lb/EA
Weight per each
0.5
Carton
25
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat