44906 - Padlock, Steel, 3/4" Shackle, Red Bumper, 1/Card

Ideal

  • $28.00 (Each)
  • $28.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44906
Manufacturer
Ideal
Manufacturer's Part Number
44-906
Description
Padlock, Steel, 3/4" Shackle, Red Bumper, 1/Card
Ideal, Padlock, Steel, Hasp Clearance: 3/4 In, Hasp Diameter: 9/32 In, Lock Material: Steel Case, Color: Red Bumper, Width: 1-1/2 In, Includes: Two Brass Keys, Finish: Nickel-Plated Shackle In
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
39121903 - Lockout hasp and padlock
UPC/EAN/GTIN
783250449064 / 0783250449064 / 00783250449064
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.00 (Each)
Resources
Images
 
 
44906 - Small Image
 
44906 - Large Image
Brochures
 
 
44906 - Brochure
Other Links
 
 
44906 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Red Bumper
Dimensions and Weight
Width
1-1/2
Descriptions
Features
Rustproofed, steel case with nickel-plated shackle withstands abuse and environmental hazardsIncludes two keys1-1/2 in. wide with 9/32 in. shackle diameterKeyed-Alike and Master-Keyed locks available by special orderThe Steel Padlocks come in Blue and Red, and include two keys. The rustproofed, steel case with nickel-plated shackle withstands abuse and environmental hazards. Keyed-Alike and Master-Keyed locks available by special order.
Product Type
(Red) Lock, 3 4 In Shackle
Description
PADLOCK, STEEL, 3/4" SHACKLE, RED BUMPER, 1/CARD
Long Description
IDEAL, Padlock, Steel, Hasp Clearance: 3/4 IN, Hasp Diameter: 9/32 IN, Lock Material: Steel Case, Color: Red Bumper, Width: 1-1/2 IN, Includes: Two Brass Keys, Finish: Nickel-Plated Shackle IN
Special Features
Features: Rustproofed, Steel Case With Nickel-Plated Shackle Withstands Abuse And Environmental Hazards; Includes Two Keys; 1-1/2 In Wide Lock With 9/32 In Shackle Diameter; Keyed Alike And Master - Keyed Locks Available By Special Order; Includes: Two Brass Keys; Finish: Nickel-Plated Shackle IN
extra long description
IDEAL 44-906 (RED) LOCK, 3 4 IN SHA
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
44-906
GTIN
00783250449064
UPC
783250449064
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
Steel
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat