44971 - Standard Lockout/Tagout Kit

Ideal

  • $362.15 (Each)
  • $362.15 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44971
Manufacturer
Ideal
Manufacturer's Part Number
44-971
Description
Standard Lockout/Tagout Kit
Ideal, Lockout or Tagout Kit, Standard, Material: Nylon Zipper, Number Of Pieces: 25, Includes: (3) 44-810 Hinged Single-Pole Breaker Lockouts, (2) 44-809 Universal 277V Breaker Lockouts/Single Pole, (1) 44-807 480/600V Breaker Lockout, (1) 44-789 Wall Switch Lockout, (1) 44-818 110V Small Plug Lockout, (2) 44-907 2 In. Shackle Red Padlocks, (2) 44-800 1 In. Safety Lockout Hasps, (5) 44-848 Lockout Tags Do Not Operate, (5) 44-849 Lockout Tags Do Not Operate (Striped), (1) 44-785 Cleat For 277V Breaker Lock
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
39121904 - Lockout kit and station
UPC/EAN/GTIN
783250449712 / 0783250449712 / 00783250449712
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$362.15 (Each)
Resources
Images
 
 
44971 - Small Image
 
44971 - Large Image
Brochures
 
 
44971 - Brochure
Other Links
 
 
44971 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon Zipper
Descriptions
Long Description
IDEAL, Lockout Or Tagout Kit, Standard, Material: Nylon Zipper, Number Of Pieces: 25, Includes: (3) 44-810 Hinged Single-Pole Breaker Lockouts, (2) 44-809 Universal 277V Breaker Lockouts/Single Pole, (1) 44-807 480/600V Breaker Lockout, (1) 44-789 Wall Switch Lockout, (1) 44-818 110V Small Plug Lockout, (2) 44-907 2 in. Shackle Red Padlocks, (2) 44-800 1 in. Safety Lockout Hasps, (5) 44-848 Lockout Tags Do Not Operate, (5) 44-849 Lockout Tags Do Not Operate (striped), (1) 44-785 Cleat for 277V Breaker Lock
Special Features
Features: Excellent Selection Of Lockout/Tagout Devices, Tags And Locks For Maintenance Workers Or Contractors; Small Nylon Zipper Pouch Features Belt Loops And D-Rings For Easy Attachment To Belts, Tool Pouches, Tool Carts And More; Number Of Pieces: 25; Includes: (3) 44-810 Hinged Single-Pole Breaker Lockouts, (2) 44-809 Universal 277V Breaker Lockouts/Single Pole, (1) 44-807 480/600V Breaker Lockout, (1) 44-789 Wall Switch Lockout, (1) 44-818 110V Small Plug Lockout, (2) 44-907 2 in. Shackle Red Padlock
Product Type
Lockout or Tagout Kit, Ideal, STD, Nyl Zipper, 25 Pieces
Description
STANDARD LOCKOUT/TAGOUT KIT
Features
The Standard Lockout/Tagout Kit offers an exceptional selection of lockout/tagout devices for maintenance workers and contractors, and includes a small convenient zipper pouch for easy storage with belt loops and rings to clip to a belt or tool pouch.
extra long description
IDEAL 44-971 Lockout Or Tagout Kit,
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
44-971
GTIN
00783250449712
UPC
783250449712
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
STANDARD
Packaging
Weight per each
1.7
Carton
1
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat