45101 - V-Notch Wire Stripper

Ideal

  • $14.25 (Each)
  • $14.25 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
45101
Manufacturer
Ideal
Manufacturer's Part Number
45-101
Description
V-Notch Wire Stripper
V-Notch Wire Stripper, Size: 10 - 24 Awg
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Wire & Cable Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112151 - Wire-stripping pliers
UPC/EAN/GTIN
783250451012 / 0783250451012 / 00783250451012
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.25 (Each)
Resources
Images
 
 
45101 - Small Image
 
45101 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
10 - 24
Descriptions
Product Type
V-Notch Stripper W Spring
Features
The handy versatile stripper tool is designed to adjust quickly to eight solid and stranded wire sizes, from #10 to #24 AWG. The handy looping hole bends and loops wire for termination making your job easier.
Description
V-NOTCH WIRE STRIPPER
extra long description
IDEAL 45-101 V-NOTCH STRIPPER W SPR
Special Features
Looping holes for solid wire. Locking hasp.
Long Description
V-Notch Wire Stripper, Size: 10 - 24 AWG
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
45-101
GTIN
00783250451012
UPC
783250451012
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
V-Notch Stripper
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Cuts copper or aluminum wire, solid or stranded. Rotating cam wheel adjusts to strip 10-24 AWG wire
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat