45520 - Adjustable 3 Blade Coax Stripper

Ideal

  • $78.02 (Each)
  • $78.02 (Each)
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
45520
Manufacturer
Ideal
Manufacturer's Part Number
45-520
Description
Adjustable 3 Blade Coax Stripper
3-Step Coaxial Wire Stripper, Capacity: 0.24 In Braid/Dielectric, For Popular Dual Crimp BNC and TNC Connectors
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Wire & Cable Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112151 - Wire-stripping pliers
UPC/EAN/GTIN
783250455201 / 0783250455201 / 00783250455201
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.02 (Each)
Resources
Images
 
 
45520 - Large Image
 
45520 - Small Image
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
3-Step Coaxial Wire Stripper, Capacity: 0.24 IN Braid/Dielectric, For Popular Dual Crimp BNC And TNC Connectors
Product Type
Adj Stripper BLK 3 Blade
Features
2 individually adjustable blades for non-standard and standard cables1/4 in. strip between blades; open end for variable conductor lengthsDesigned for use on RG-58/RG-59/RG-6/RG-6QuadSpring loaded handles - 5-7 rotations for most cablesHex wrench included in handle for blade depth adjustmentsOne of our original styles of coaxial cable strippers for RG-58/59/6/6 Quad coax. What makes these products unique is that each blade is individually adjustable so if you are working with a non-standard type of coaxial
Description
ADJUSTABLE 3 BLADE COAX STRIPPER
extra long description
IDEAL 45-520 ADJ STRIPPER BLK 3 BLA
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
45-520
GTIN
00783250455201
UPC
783250455201
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.3