45605 - Preppro Coax/Utp Cable Stripper

Ideal

  • $22.89 (Each)
  • $22.89 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
45605
Manufacturer
Ideal
Manufacturer's Part Number
45-605
Description
Preppro Coax/Utp Cable Stripper
Preppro Coax/Utp Cable Stripper, Included: Coax (Gray) and Utp/STP (Blue) Cartridges, Works On RG-6/RG-6 Quad/RG-59/RG-59 Quad/RG-6 Plenum Coax Cables
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Wire & Cable Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112151 - Wire-stripping pliers
UPC/EAN/GTIN
783250720118 / 0783250720118 / 00783250720118
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.89 (Each)
Resources
Images
 
 
45605 - Large Image
 
45605 - Small Image
Brochures
 
 
45605 - Brochure
Other Links
 
 
45605 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
PrepPRO Coax/UTP Cable Stripper, Included: Coax (Gray) And UTP/STP (Blue) Cartridges, Works On RG-6/RG-6 Quad/RG-59/RG-59 Quad/RG-6 Plenum Coax Cables
Special Features
1/4 IN X 1/4 IN industry standard coax preparation strip-lengths;Compact design saves tool pouch space;Includes coax (gray) and UTP/STP (blue) cartridges;Interchangeable/replaceable blade cartridges;Recommended prep tool for all Ideal RG6/59 series compression products;Supportive spring-loaded force for consistent cutting depths;Works on RG-6/RG-6 Quad/RG-59/RG-59 Quad/RG-6 plenum coax cables
Product Type
Preppro Coax Utp Cable Strippr
Description
PREPPRO COAX/UTP CABLE STRIPPER
extra long description
IDEAL 45-605 PREPPRO COAX UTP CABLE
Features
The PrepPRO combination Coax/UTP prep tool strips a wide range of coaxial cable types with no adjustments or settings required to the tool. The PrepPRO can strip RG-59 and RG-6 in regular, quad, and all plenum versions without adjusting anything on the tool. No need to adjust blade depths or tool settings. Factory preset for immediate out-of package use. The PrepPRO gray coax cartridge has 2 fixed blades, including a new notched blade, to provide an industry standard ¼” x ¼” cable prep, which leaves ¼” of
Additional Information
included
Coax (Gray) And UTP/STP (Blue) Cartridges
Manufacturer Information
sub brand
PrepPRO
Brand
Ideal
Manufacturers Part Number
45-605
GTIN
00783250720118
UPC
783250720118
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Coax/UTP Cable Stripper
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
Works On RG-6/RG-6 Quad/RG-59/RG-59 Quad/RG-6 Plenum Coax Cables
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat