46400 - Thermo-Shrink Uf Splice Kit, 14-8 Awg

Ideal

  • $23.04 (Each)
  • $23.04 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
46400
Manufacturer
Ideal
Manufacturer's Part Number
46-400
Description
Thermo-Shrink Uf Splice Kit, 14-8 Awg
Uf Splice Kit, 600 V Ac, 8 In Overall Length, 1.1 In Outside Diameter, 0 °C Operating Temperature, +105 °C Operating Temperature, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121718 - Cable splicing kits
UPC/EAN/GTIN
783250464005 / 0783250464005 / 00783250464005
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.04 (Each)
Resources
Images
 
 
46400 - Small Image
 
46400 - Large Image
 
46400 - Large Image
Brochures
 
 
46400 - Brochure
Other Links
 
 
46400 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V ac
Dimensions and Weight
Overall Length
8 in
Descriptions
Product Type
UF Splice Kits
Long Description
UF Splice Kit, 600 V ac, 8 in Overall Length, 1.1 in Outside Diameter, 0 °C Operating Temperature, +105 °C Operating Temperature, 0.2 lb
Short Description
UF Splice Kit, 600 VAC, #14 to #8 AWG
Special Features
Features: Direct Burial Rated; Heavy-Wall Heat Shrinkable Tubing - TS-46 Irradiated Cross-Linked Polyolefin With 3:1 Standard Shrink Ratio; Adhesive Liner Provides Complete Insulation And Protection; Simple One-Piece Design Saves Time And Money
Description
THERMO-SHRINK UF SPLICE KIT, 14-8 AWG
Features
Direct burial rated14/3 with and without ground thru 8/3 without ground, UF?cable rangeStretcher kit repairs a 7 in. to 10 in. section damaged or destroyed by a trencher600V Maximum, 105°C ratingMeets the requirements of the 2002 NEC?Code 110-14(b) and UL486DUV resistant
extra long description
IDEAL 46-400 UF SPLICE KIT
Additional Information
outside diameter
1.1 in
Minimum Operating Temperature
0 °C
Maximum Operating Temperature
+105 °C
Standards Met
RoHS Complaince
Made in USA
yes
Cable Size
14 - 8
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
46-400
GTIN
00783250464005
UPC
783250464005
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
UF Splice Kits
Packaging
Weight
0.2 lb
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat