61340 - Obs-Test-Pro Digital Multimtr W/Temp, Cap, HZ, Bklit

Ideal

  • $146.15 (Each)
  • $146.15 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
61340
Manufacturer
Ideal
Manufacturer's Part Number
61340
Description
Obs-Test-Pro Digital Multimtr W/Temp, Cap, HZ, Bklit
Ideal, Multimeter, Test-Pro, 340 Series, Model: 340, Amperage Rating: 400 - 10A Ac/DC, Frequency Rating: 10 - 4M HZ, Resistance: 400 Kohm/4 Kohm/ 40 Kohm At ±(1 PCT+2) Accuracy, 4 Mohm At ±(1.2 PCT+2) Accuracy, 40 Mohm At ±(2 PCT+5) Accuracy, Capacitance 400 NFD/4 MFD/40MFD At Plus or Minus (3 Pctplus 5) Accuracy, 400 MFD/4000 MFD At Plus or Minus (20 Pctplus 5) Accuracy, Digital 3999 Count LCD / 3-3/4 Digit
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Test Equipment - Multimeters Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/EAN/GTIN
783250682539 / 0783250682539 / 00783250682539
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$146.15 (Each)
Resources
Installation Sheets
 
 
61340 - Installation Sheet
Images
 
 
61340 - Small Image
 
61340 - Large Image
Attachments
 
 
61340 - Specification Sheet
Brochures
 
 
61340 - Brochure
Other Links
 
 
61340 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
4 - 600VAC, 400m - 600VDC
amperage rating
400µ-10
Descriptions
Product Type
Digital Multimeter
Features
VoltageCurrentResistanceAudible continuityCapacitanceFrequencyTemperatureData holdMin/max/relative modesBacklightLow battery indicationAuto power offLimited 2-year warranty
Description
OBS-TEST-PRO DIGITAL MULTIMTR W/TEMP,CAP,HZ,BKLIT
Long Description
IDEAL, Multimeter, Test-Pro, 340 Series, Model: 340, Amperage Rating: 400 - 10A AC/DC, Frequency Rating: 10 - 4M Hz, Resistance: 400 KOHM/4 KOHM/ 40 KOHM At ±(1 PCT+2) Accuracy, 4 MOHM At ±(1.2 PCT+2) Accuracy, 40 MOHM At ±(2 PCT+5) Accuracy, Capacitance 400 NFD/4 MFD/40MFD At Plus Or Minus (3 PCTPlus 5) Accuracy, 400 MFD/4000 MFD At Plus Or Minus (20 PCTPlus 5) Accuracy, Digital 3999 Count LCD / 3-3/4 Digit
Special Features
Features: AC/DC Voltage; AC/DC Current; Resistance; Audible Continuity; Capacitance; Frequency; Temperature; Relative Mode; Backlight; Min/Max; Data Hold; Low Battery Indication; Auto Power Off; 2-Year Warranty; Includes: Test Leads (TL-310), 9 V Battery, Operating Instructions; Sensitivity: 0.7 V RMS; Greater Than 1 MHZ: 5 V RMS; Fuse: 0.5 A/500 V (#F-340),10 A/1000 V (#F-341); Dc Voltage: 400 MILV/4/40/400 V At Plus Or Minus (0.5 PCT Plus 5) Accuracy, 600 V At Plus Or Minus (1 PCT Plus 3) Accuracy; Repla
Additional Information
battery
200 HR (61-340), 150 HR (61-342) 9 VDC NEDA 1604
dimensions
7 IN Height X 3.500 IN Width X 1.900 IN Depth
Accuracy
Stated Accuracy At 73 DEG C Plus Or Minus 41 DEG C, Less Than 75 PCT R.H
diode test
Yes
display
3999 Count LCD / 3-3/4 Digit
Resistance
400 KOHM/4 KOHM/ 40 KOHM At ±(1 PCT+2) Accuracy, 4 MOHM At ±(1.2 PCT+2) Accuracy, 40 MOHM At ±(2 PCT+5) Accuracy
Capacitance
400 NFD/4 MFD/40MFD At Plus Or Minus (3 PCTPlus 5) Accuracy, 400 MFD/4000 MFD At Plus Or Minus (20 PCTPlus 5) Accuracy
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
61340
Model
340
sub brand
Test-Pro
GTIN
00783250682539
UPC
783250682539
Taxonomies, Classifications, and Categories
Type
340 Series
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Availability
Status
Inactive
Packaging
Weight per each
1.35
Carton
1
Uses, Certifications, and Standards
Frequency Rating
10-4M
Temperature Rating
32 to 104
standard
CAT III-600V, UL 61010 Listed, CE, C 12966
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat