774009 - Toggle Switch, SPDT, (O)-Off-(O) Screw

Ideal

  • $21.14 (Each)
  • $21.14 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
774009
Manufacturer
Ideal
Manufacturer's Part Number
774009
Description
Toggle Switch, SPDT, (O)-Off-(O) Screw
Toggle Switch, 1 Pole, 10 A;20 A, 125/227 V Ac, SPDT Contact Configuration, Solid Brass;Nickel-Plated (Bushing) Material, Screw Connection, Hole Mount, Nickel Plated (Bushing), 1.130 In (L) X 0.570 In (W) X 0.610 In (H), +32 °F Operating Temperature, +185 °F Operating Temperature, 0.1 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
N/A
UPC/EAN/GTIN
783250573486 / 0783250573486 / 00783250573486
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.14 (Each)
Resources
Images
 
 
774009 - Small Image
 
774009 - Large Image
 
774009 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
10 A;20 A
Voltage Rating
125/227 V ac
Material
Solid Brass;Nickel-Plated (Bushing)
Poles
1
connection
Screw, 3 Terminals
amperage rating
20,10
Material, Color, and Finish
Finish
Nickel Plated (Bushing)
Dimensions and Weight
Width
0.570
Height
0.610
Descriptions
Special Features
1/2 in Diameter Mounting Hole;Factory Tested 100000 Cycles
Product Type
Toggle Switch
Long Description
Toggle Switch, 1 Pole, 10 A;20 A, 125/227 V ac, SPDT Contact Configuration, Solid Brass;Nickel-Plated (Bushing) Material, Screw Connection, Hole Mount, Nickel Plated (Bushing), 1.130 in (L) x 0.570 in (W) x 0.610 in (H), +32 °F Operating Temperature, +185 °F Operating Temperature, 0.1 lb
Short Description
Toggle Switch, 1 Pole, 125;227 VAC, SPST, Spade Connection, O-Ring
extra long description
IDEAL 774009 SWTC,TGL,SPDT,(O)-F-(O
Features
Great for power tool and motor control switch applicationsRugged long-wearing solid brass/nickel-plated bushings1/2 in. diameter mounting holeDielectric Strength: 1500VMechanical Life: 100,000 cyclesOperating Temperature: 32°F to 185°F (0°C to 85°C)DC?Rating: Factory tested 100,000 cycles to 21 Amp 14.8 VDC
Description
TOGGLE SWITCH, SPDT, (O)-OFF-(O) SCREW
Additional Information
dimensions
1.130 in (L) x 0.570 in (W) x 0.610 in (H)
Minimum Operating Temperature
+32 °F
Maximum Operating Temperature
+185 °F
Standards Met
RoHS Compliant
package quantity
100 Bulk
Contact Configuration
SPDT
Connection Type
Screw
actuator type
Toggle
Mounting Type
Hole Mount
operating cycles
100000
action
SPDT
Contact Rating
Factory Tested 100000 Cycles To 21 AMP 14.8 VDC DC Rating
Switch Type
Toggle
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
774009
GTIN
00783250573486
UPC
783250573486
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Type
Standard, (On)-Off-(On)
Packaging
Weight
0.1 lb
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Power Tool and Motor Control Switch
Mounting
1/2 IN Hole Diameter
standard
CSA, RU Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat