B1250JR - B-Cap Wire Connector, Model B1 Yellow, 250/Jar

Buchanan

  • $45.43 (Per 250 Caps)
  • $0.18 (Per Cap)

  • $18.17 (Per 100 Caps)

  • $45.43 (Per 250 Caps)

  • $181.70 (Per 1,000 Caps)

Availability: Call for Availability

QTY:
Caps
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B1250JR
Manufacturer
Buchanan
Manufacturer's Part Number
B1-250JR
Description
B-Cap Wire Connector, Model B1 Yellow, 250/Jar
Wire Connector, #22 Awg;0.34 MM2 Conductor Size, #10 Awg;6.00 MM2 Conductor Size, Insulated, Polypropylene Insulation Material, Yellow (Handle) Insulation Color, 2 to 6 Conductors, +221 °F Operating Temperature, 600 V
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
781789451916 / 0781789451916 / 00781789451916
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
250 Caps
Unit
$0.18 (Per Cap)
Carton
$45.42 (Per 250 Caps)
Standard Packaging
$181.70 (Per 1,000 Caps)
Resources
Images
 
 
B1250JR - Small Image
 
B1250JR - Large Image
 
B1250JR - Large Image
Specifications Sheets
 
 
B1250JR - Specification Sheet
 
B1250JR - Specification Sheet
Brochures
 
 
B1250JR - Brochure
Other Links
 
 
B1250JR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2 to 6
Voltage Rating
600
Material
Flame-retardant Polypropelene
Material, Color, and Finish
Insulation Material
Polypropylene
Insulation Color
Yellow (Handle)
Color
Yellow
Descriptions
Product Type
Wire Connector
Long Description
Wire Connector, #22 AWG;0.34 mm2 Conductor Size, #10 AWG;6.00 mm2 Conductor Size, Insulated, Polypropylene Insulation Material, Yellow (Handle) Insulation Color, 2 to 6 Conductors, +221 °F Operating Temperature, 600 V
Short Description
Wire Connector, Insulated600 V, 250JA
Special Features
Easily Removed for Repeat Usage on Same Size or Larger Wire Combinations
Description
B-CAP WIRE CONNECTOR, MODEL B1 YELLOW, 250/JAR
extra long description
IDEAL B1-250JR B-CAP B1 YELLOW, 250
Features
The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de
Additional Information
Minimum Conductor Size
#22 AWG;0.34 mm2
Maximum Conductor Size
#10 AWG;6.00 mm2
Insulated/Non-Insulated
Insulated
Maximum Operating Temperature
+105 °C;+221 °F
for use with
Insulating;Joining;More Conductors
Maximum Voltage Rating
600 V
Made in USA
yes
Standards Met
CSA Certified C22.2 #188;UL Listed 486C;RoHS Compliant;CE
package quantity
250 JA
Manufacturer Information
Brand
Buchanan
Manufacturers Part Number
B1-250JR
sub brand
B-Cap(R)
GTIN
00781789451916
UPC
781789451916
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Availability
minimum qty
250
Packaging
Weight per cap
1
Carton
250
Package
1000
Uses, Certifications, and Standards
standard
CSA C22.2 #188, UL 486C Listed, RoHS
Application
Insulating or Joining 1 or more conductors
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat