B21 - B-Cap Wire Connector, Model B2 Red, 100/Box

Buchanan

  • $30.59 (Per 100 Caps)
  • $0.31 (Per Cap)

  • $30.59 (Per 100 Caps)

  • $305.90 (Per 1,000 Caps)

Availability: In Stock Locally

QTY:
Caps
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B21
Manufacturer
Buchanan
Manufacturer's Part Number
B2-1
Description
B-Cap Wire Connector, Model B2 Red, 100/Box
Wire Connector, (2) #18 Awg Conductor Size, (5) #12 Awg Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
781789451879 / 0781789451879 / 00781789451879
Weight per unit
0.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
100 Caps
Unit
$0.31 (Per Cap)
Carton
$30.59 (Per 100 Caps)
Standard Packaging
$305.90 (Per 1,000 Caps)
Resources
Images
 
 
B21 - Small Image
 
B21 - Large Image
 
B21 - Large Image
Brochures
 
 
B21 - Brochure
Other Links
 
 
B21 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2 to 6
Voltage Rating
600
Material
Flame-retardant Polypropelene
Material, Color, and Finish
Insulation Color
Red
Color
Red
Descriptions
Product Type
Wire Connector
Long Description
Wire Connector, (2) #18 AWG Conductor Size, (5) #12 AWG Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.01 lb
Short Description
Wire Connector, Red, 22 - 8 AWG, 500 per bag
Special Features
Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations
Description
B-CAP WIRE CONNECTOR, MODEL B2 RED, 100/BOX
Features
The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de
extra long description
IDEAL B2-1 B-CAP B2 RED, 100 BOX
Additional Information
Minimum Conductor Size
(2) #18 AWG
Maximum Conductor Size
(5) #12 AWG
Maximum Operating Temperature
+105 °C;+221 °F
Maximum Voltage Rating
600 V ac
package quantity
100 BX
Standards Met
CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only
Made in USA
yes
Manufacturer Information
Brand
Buchanan
sub brand
B-Cap(R)
Manufacturers Part Number
B2-1
GTIN
00781789451879
UPC
781789451879
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Availability
minimum qty
100
Packaging
Weight
0.01 lb
Weight per cap
0.77
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
CSA C22.2 #188, UL 486C Listed, RoHS
Application
Insulating or Joining 1 or more conductors
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat