WT31 - Wiretwist Wire Connector, WT3 Orange, 100/Box

Buchanan

  • $17.02 (Per 100)
  • $0.17 (Each)

  • $17.02 (Per 100)

  • $170.20 (Per 1,000)

Availability: In Stock Locally
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
WT31
Manufacturer
Buchanan
Manufacturer's Part Number
WT3-1
Description
Wiretwist Wire Connector, WT3 Orange, 100/Box
Wire Twist Connector, (2) #18 Awg Conductor Size, (2) #14 Awg Conductor Size, Orange Insulation Color, +221 °F Operating Temperature, 3 to 5 Conductors, 600 V Ac
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
781789610047 / 0781789610047 / 00781789610047
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.17 (Each)
Carton
$17.02 (Per 100)
Standard Packaging
$170.20 (Per 1,000)
Resources
Images
 
 
WT31 - Small Image
 
WT31 - Large Image
 
WT31 - Large Image
Brochures
 
 
WT31 - Brochure
Other Links
 
 
WT31 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Material
Flame-retardant Polypropelene
Material, Color, and Finish
Insulation Color
Orange
Color
Orange
Descriptions
Short Description
Wire Twist Connector, Orange, 22 - 14 AWG, 100 per box
Special Features
Five Color-Coded Models Cover Common Construction Wire Ranges
Product Type
Wire Twist Connector
Long Description
Wire Twist Connector, (2) #18 AWG Conductor Size, (2) #14 AWG Conductor Size, Orange Insulation Color, +221 °F Operating Temperature, 3 to 5 Conductors, 600 V ac
Description
WIRETWIST WIRE CONNECTOR, WT3 ORANGE, 100/BOX
Features
With five, color-coded connectors designed to accommodate hundreds of different solid or stranded wire combinations, WireTwist Wire Connectors offer an economical connector that brings a lot of value in comfort and performance.The fixed, live-action, square-wire spring threads itself as it draws wires into the connector, creating a secure pressure grip. The rugged, thermoplastic shell withstands extreme environments. The deep, wide-throated skirt protects against flashover and turned back strands providing
extra long description
IDEAL WT3-1 WIRE-TWIST CONN.,ORANGE
Additional Information
Minimum Conductor Size
(2) #18 AWG
Maximum Conductor Size
(2) #14 AWG
Maximum Operating Temperature
+105 °C;+221 °F
Maximum Voltage Rating
600 V ac
Standards Met
CSA C22.2 #188;UL 486C Listed;RoHS;cu/cu Only
Made in USA
yes
package quantity
100 BX
Manufacturer Information
sub brand
WireTwist(TM)
Brand
Buchanan
Manufacturers Part Number
WT3-1
GTIN
00781789610047
UPC
781789610047
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
minimum qty
100
Packaging
Weight per each
0.26
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
Insulating or Joining 1 or more conductors
standard
CSA C22.2 #188, UL 486C Listed, RoHS
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat