WT41500JR - Wingtwist Wire Connector, WT41 Tan, 500/Jar

Buchanan

  • $108.65 (Per 500)
  • $0.22 (Each)

  • $21.73 (Per 100)

  • $108.65 (Per 500)

  • $651.90 (Per 3,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WT41500JR
Manufacturer
Buchanan
Manufacturer's Part Number
WT41-500JR
Description
Wingtwist Wire Connector, WT41 Tan, 500/Jar
Buchanan, Wire Connector, Wingtwist, Conductor Range: 22 - 10 Awg, 2/20 Awg Min, 3/10 Solid Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT41
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
781789967707 / 0781789967707 / 00781789967707
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.22 (Each)
Carton
$108.65 (Per 500)
Standard Packaging
$651.90 (Per 3,000)
Resources
Images
 
 
WT41500JR - Large Image
 
WT41500JR - Small Image
Brochures
 
 
WT41500JR - Brochure
Other Links
 
 
WT41500JR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1 to 6
Voltage Rating
600
Material
Flame-Retardant Polypropylene
Material, Color, and Finish
Color
Tan
Descriptions
Long Description
Buchanan, Wire Connector, WingTwist, Conductor Range: 22 - 10 AWG, 2/20 AWG Min, 3/10 Solid AWG MAX, Number Of Conductors: 1 to 6, Material: Flame-retardant Polypropelene, Color: Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Model Number: WT41
Special Features
Features: Five Color-Coded Models Cover Common Construction Wire Ranges; Green Model Designed For Ground Connections; Unique Contoured Wing Design Acts As Built-In Wrench Providing Maximum Torque With Minimum Effort; Fixed, Square-Wire Spring Threads Itself Creating Secure Pressure Grip; Deep, Wide-Throated Skirt Protects Against Flash-Over And Turned-Back Strands For Maximum Dielectric Protection; UL 486C Listed (WGR UL 467 Listed) And CSA C22.2 #188 Certified; 1,000V Maximum In Fixtures And Signs; Model
Product Type
Wingtwist WT41 Tan, 500 Jar
Description
WINGTWIST WIRE CONNECTOR, WT41 TAN, 500/JAR
Features
With a full line for virtually every wire size and combination, the WingTwist Wire Connector offers a great combination of performance and value.The contoured wing design of the WingTwist provides maximum torque for a variety of electrical applications while the copolymer shell and live-action spring expand for smooth, progressive tightening providing dependable connections.With a tough, flame-retardant shell that withstands environmental extremes, and a long, deep skirt to provide maximum dielectric prote
extra long description
IDEAL WT41-500JR WINGTWIST WT41 TAN
Manufacturer Information
sub brand
WingTwist
Brand
Ideal
Manufacturers Part Number
WT41-500JR
GTIN
00781789967707
UPC
781789967707
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Availability
minimum qty
500
Packaging
Weight per each
2.2
Carton
500
Package
3000
Uses, Certifications, and Standards
standard
CSA C22.2 #188, UL 486C Listed, RoHS
Application
Insulating or Joining 1 or more conductors
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat