WT41500JR - Wingtwist Wire Connector, WT41 Tan, 500/Jar

Buchanan

  • $108.65 (Per 500)
  • $0.22 (Each)

  • $21.73 (Per 100)

  • $108.65 (Per 500)

  • $651.90 (Per 3,000)
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
WT41500JR
Manufacturer
Buchanan
Manufacturer's Part Number
WT41-500JR
Description
Wingtwist Wire Connector, WT41 Tan, 500/Jar
Buchanan, Wire Connector, Wingtwist, Conductor Range: 22 - 10 Awg, 2/20 Awg Min, 3/10 Solid Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT41
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
781789967707 / 0781789967707 / 00781789967707
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.22 (Each)
Carton
$108.65 (Per 500)
Standard Packaging
$651.90 (Per 3,000)
Resources
Images
 
 
WT41500JR - Large Image
 
WT41500JR - Small Image
Brochures
 
 
WT41500JR - Brochure
Other Links
 
 
WT41500JR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1 to 6
Voltage Rating
600
Material
Flame-Retardant Polypropylene
Material, Color, and Finish
Color
Tan
Descriptions
Long Description
Buchanan, Wire Connector, WingTwist, Conductor Range: 22 - 10 AWG, 2/20 AWG Min, 3/10 Solid AWG MAX, Number Of Conductors: 1 to 6, Material: Flame-retardant Polypropelene, Color: Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Model Number: WT41
Special Features
Features: Five Color-Coded Models Cover Common Construction Wire Ranges; Green Model Designed For Ground Connections; Unique Contoured Wing Design Acts As Built-In Wrench Providing Maximum Torque With Minimum Effort; Fixed, Square-Wire Spring Threads Itself Creating Secure Pressure Grip; Deep, Wide-Throated Skirt Protects Against Flash-Over And Turned-Back Strands For Maximum Dielectric Protection; UL 486C Listed (WGR UL 467 Listed) And CSA C22.2 #188 Certified; 1,000V Maximum In Fixtures And Signs; Model
Product Type
Wingtwist WT41 Tan, 500 Jar
Description
WINGTWIST WIRE CONNECTOR, WT41 TAN, 500/JAR
Features
With a full line for virtually every wire size and combination, the WingTwist Wire Connector offers a great combination of performance and value.The contoured wing design of the WingTwist provides maximum torque for a variety of electrical applications while the copolymer shell and live-action spring expand for smooth, progressive tightening providing dependable connections.With a tough, flame-retardant shell that withstands environmental extremes, and a long, deep skirt to provide maximum dielectric prote
extra long description
IDEAL WT41-500JR WINGTWIST WT41 TAN
Manufacturer Information
sub brand
WingTwist
Brand
Ideal
Manufacturers Part Number
WT41-500JR
GTIN
00781789967707
UPC
781789967707
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Availability
minimum qty
500
Packaging
Weight per each
2.2
Carton
500
Package
3000
Uses, Certifications, and Standards
standard
CSA C22.2 #188, UL 486C Listed, RoHS
Application
Insulating or Joining 1 or more conductors
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WT41500JR.
Jump To:

Similar Items

Similar items are close alternatives to WT41500JR, though they may not be 100% alike.

Buchanan, Wire Connector, Wingtwist, Conductor Range: 22 - 10 Awg, 2/20 Awg Min,...
  • Our Part #: WT41B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WT41-B
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 500 ($123.56) · 5,000 ($1,235.55) ·
WT41B - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$123.56

Per 500

QTY:
Each
Add
Buchanan, Wire Connector, Wingtwist, Conductor Range: 22 - 10 Awg, 2/20 Awg Min,...
  • Our Part #: WT411
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WT41-1
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($136.40) ·
WT411 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.64

Per 100

QTY:
Each
Add
WINGTWIST WT41 TAN, 25000 DRUM
  • MFR Part #: WT41-SK
  • GTIN: 00781789967646
  • Manufacturer: Buchanan
Cross Referenced

These items are similar to WT41500JR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
051128-55695 3M Electrical Products n/a
412 3M Electrical Products 00051128579626
16-1H1L Gardner Bender 00032076070861
30-441J Ideal Industries 00783250222094
30-WT41J Ideal Industries n/a
WT41-500JR Ideal Industries 00781789967707
23485 Morris 00601986234856
WWC-T-J NSi Industries 00662381141477

* All prices subject to change.

Begin Live Chat