WT51SK - Wingtwist Wire Conn, WT51 Yellow, 25, 000/Barrel

Buchanan

  • $0.04 (Each)
  • $0.04 (Each)

  • $41.71 (Per 1,000)

  • $1,042.75 (Per 25,000)
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
WT51SK
Manufacturer
Buchanan
Manufacturer's Part Number
WT51-SK
Description
Wingtwist Wire Conn, WT51 Yellow, 25, 000/Barrel
Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/18 Awg Min, 3/12 Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Yellow, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT51
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
781789624143 / 0781789624143 / 00781789624143
Weight per unit
110 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.04 (Each)
Carton
$1,042.75 (Per 25,000)
Resources
Images
 
 
WT51SK - Large Image
 
WT51SK - Small Image
Brochures
 
 
WT51SK - Brochure
Other Links
 
 
WT51SK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1 to 6
Voltage Rating
600
Material
Flame-Retardant Polypropylene
Material, Color, and Finish
Color
Yellow
Descriptions
Long Description
Buchanan, Wire Connector, WingTwist, Conductor Range: 18 - 10 AWG, 2/18 AWG Min, 3/12 AWG MAX, Number Of Conductors: 1 to 6, Material: Flame-retardant Polypropelene, Color: Yellow, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Model Number: WT51
Special Features
Features: Five Color-Coded Models Cover Common Construction Wire Ranges; Green Model Designed For Ground Connections; Unique Contoured Wing Design Acts As Built-In Wrench Providing Maximum Torque With Minimum Effort; Fixed, Square-Wire Spring Threads Itself Creating Secure Pressure Grip; Deep, Wide-Throated Skirt Protects Against Flash-Over And Turned-Back Strands For Maximum Dielectric Protection; UL 486C Listed (WGR UL 467 Listed) And CSA C22.2 #188 Certified; 1,000V Maximum In Fixtures And Signs; Model
Product Type
Wingtwist WT51 Ylw, 25K Drum
Description
WINGTWIST WIRE CONN, WT51 YELLOW, 25,000/BARREL
Features
With a full line for virtually every wire size and combination, the WingTwist Wire Connector offers a great combination of performance and value.The contoured wing design of the WingTwist provides maximum torque for a variety of electrical applications while the copolymer shell and live-action spring expand for smooth, progressive tightening providing dependable connections.With a tough, flame-retardant shell that withstands environmental extremes, and a long, deep skirt to provide maximum dielectric prote
extra long description
IDEAL WT51-SK WINGTWIST WT51 YLW, 2
Manufacturer Information
sub brand
WingTwist
Brand
Buchanan
Manufacturers Part Number
WT51-SK
GTIN
00781789624143
UPC
781789624143
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
110
Carton
25000
Uses, Certifications, and Standards
standard
CSA C22.2 #188, UL 486C Listed, RoHS
Application
Insulating or Joining 1 or more conductors
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WT51SK.
Jump To:

Similar Items

Similar items are close alternatives to WT51SK, though they may not be 100% alike.

Wing Twist Connector, (2) #18 Awg Conductor Size, (3) #12 Awg Conductor Size, Ye...
  • Our Part #: WT51B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WT51-B
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 500 ($109.42) · 5,000 ($1,094.25) ·
WT51B - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$109.43

Per 500

QTY:
Each
Add
Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/18 Awg Min,...
  • Our Part #: WT511
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WT51-1
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($16.00) · 1,000 ($160.00) ·
WT511 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.00

Per 100

QTY:
Each
Add
WINGTWIST WT51 YELLOW, 500 JAR
  • MFR Part #: WT51-500JR
  • GTIN: 00781789967684
  • Manufacturer: Buchanan

* All prices subject to change.

Begin Live Chat