AGC2 - 1-1/4-2 GRND Clamp

Ilsco

  • $53.04 (Each)
  • $53.04 (Each)

  • $530.36 (Per 10)

  • $5,303.64 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AGC2
Manufacturer
Ilsco
Manufacturer's Part Number
AGC-2
Description
1-1/4-2 GRND Clamp
Permaground Aluminum Ground Clamp, Conductor Range 250-6, Pipe Sizes 1-1/4 to 2IN, Ul
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Ground Rods & Grounding Systems
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
783669000627 / 00783669000627
Weight per unit
0.276 L
Price & Packaging
Minimum Order Quantity
1
Unit
$53.04 (Each)
Carton
$53.04 (Each)
Standard Packaging
$530.36 (Per 10)
Resources
Images
 
 
AGC2 - Large Image
 
AGC2 - Small Image
Attachments
 
 
AGC2 - Specification Sheet
Other Links
 
 
AGC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Al Mec 11/4 - 1 1/2 -2 GND 250-6 W Ul
extra long description
ILSCO AGC-2 AL MEC 11/4 - 1 1/2 -2
Description
1-1/4-2 GRND CLAMP
Long Description
Permaground Aluminum Ground Clamp, Conductor Range 250-6, Pipe Sizes 1-1/4 to 2in, UL
Manufacturer Information
Brand
Ilsco Corporation
Manufacturers Part Number
AGC-2
GTIN
00783669000627
UPC
783669000627
Packaging
Weight per each
0
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat