BGC40SDB - 1/2-1 GRD Clamp

Ilsco

  • $51.95 (Each)
  • $51.95 (Each)

  • $519.47 (Per 10)

  • $5,194.71 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BGC40SDB
Manufacturer
Ilsco
Manufacturer's Part Number
BGC-4/0S-DB
Description
1/2-1 GRD Clamp
Permaground Bronze Ground Clamp, Conductor Range 4/0-8, Pipe Sizes 1/2 to 1IN, Ground Rod Sizes 1/2 to 1IN, Rebar Sizes #3-#8, Parallell, Direct Bury
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Ground Rods & Grounding Systems
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
783669000696 / 00783669000696
Weight per unit
0.45 L
Price & Packaging
Minimum Order Quantity
1
Unit
$51.95 (Each)
Carton
$51.95 (Each)
Standard Packaging
$519.47 (Per 10)
Resources
Images
 
 
BGC40SDB - Large Image
 
BGC40SDB - Small Image
Attachments
 
 
BGC40SDB - Specification Sheet
Other Links
 
 
BGC40SDB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
BRZ Mec 8-4/0(1/2-1GR, 3/8-1RB) Ul GRD C
extra long description
ILSCO BGC-4/0S-DB BRZ MEC 8-4/0(1/2
Description
1/2-1 GRD CLAMP
Long Description
Permaground Bronze Ground Clamp, Conductor Range 4/0-8, Pipe Sizes 1/2 to 1in, Ground Rod Sizes 1/2 to 1in, Rebar Sizes #3-#8, Parallell, Direct Bury
Manufacturer Information
Brand
Ilsco Corporation
Manufacturers Part Number
BGC-4/0S-DB
GTIN
00783669000696
UPC
783669000696
Packaging
Weight per each
0
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat