USPA350SSDB - Underground Splice Kit

Ilsco

  • $57.14 (Each)
  • $57.14 (Each)

  • $171.42 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
USPA350SSDB
Manufacturer
Ilsco
Manufacturer's Part Number
USPA-350SS-DB
Description
Underground Splice Kit
Underground In Line Splice, #10 Awg Conductor Size, 350 MCM Conductor Size, Insulated, Epdm Rubber Insulation Material, Copper/Aluminum Conductor Material, 600 V, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
783669941104 / 00783669941104
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.14 (Each)
Standard Packaging
$171.42 (Per 3)
Resources
Images
 
 
USPA350SSDB - Small Image
 
USPA350SSDB - Large Image
Specifications Sheets
 
 
USPA350SSDB - Specification Sheet
Other Links
 
 
USPA350SSDB - Other
 
USPA350SSDB - Other
Attachments
 
 
USPA350SSDB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Insulation Material
EPDM Rubber
Conductor Material
Copper/Aluminum
Descriptions
Product Type
Underground In Line Splice
Long Description
UnderGround In Line Splice, #10 AWG Conductor Size, 350 MCM Conductor Size, Insulated, EPDM Rubber Insulation Material, Copper/Aluminum Conductor Material, 600 V, 0.5 lb
Short Description
UnderGround In Line Splice
Description
UNDERGROUND SPLICE KIT
extra long description
ILSCO USPA-350SS-DB AL MEC INS (A)3
Additional Information
Minimum Conductor Size
#10 AWG
Insulated/Non-Insulated
Insulated
Maximum Voltage Rating
600 V
Standards Met
UL 486D;CSA;RUS
package quantity
1 CT;3 PK
Manufacturer Information
Brand
Ilsco
Manufacturers Part Number
USPA-350SS-DB
GTIN
00783669941104
UPC
783669941104
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Packaging
Weight
0.5 lb
Weight per each
0.5
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat