EI500WC - Digital 7DAY Timer WH

Intermatic

  • $48.26 (Each)
  • $48.26 (Each)

  • $289.56 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EI500WC
Manufacturer
Intermatic
Manufacturer's Part Number
EI500LAC
Description
Digital 7DAY Timer WH
Timer, 24 H Time Setting Mode, 1 No Contact Form, 125 V Ac, 15 A, 1 Pole, Light Almond (Wall Plate), +32 °F Operating Temperature, +122 °F Operating Temperature, 1.4375 X 1.75 X 4.125 In Size, 2.5 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
078275105232 / 00078275105232
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.26 (Each)
Standard Packaging
$289.56 (Per 6)
Resources
Images
 
 
EI500WC - Large Image
 
EI500WC - Small Image
 
EI500WC - Large Image
360 Images
 
 
EI500WC - 360 Image
Attachments
 
 
EI500WC - Specification Sheet
Other Links
 
 
EI500WC - Other
 
EI500WC - Other
Brochures
 
 
EI500WC - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125 V ac
Current Rating
15 A
Poles
1
Wattage
1,875
amperage rating
15
Material, Color, and Finish
Color
Light Almond (Wall Plate)
Dimensions and Weight
Size
1.4375 x 1.75 x 4.125 in;36.5 x 44.5 x 104.8 mm
Descriptions
Description
DIGITAL 7DAY TIMER WH
Product Type
Timer
Long Description
Timer, 24 h Time Setting Mode, 1 NO Contact Form, 125 V ac, 15 A, 1 Pole, Light Almond (Wall Plate), +32 °F Operating Temperature, +122 °F Operating Temperature, 1.4375 x 1.75 x 4.125 in Size, 2.5 lb
Features
For installation on 15 A circuits, this timer provides 24-hour or 7-day programming of lights, fans, pumps and other medium-duty loads.
Short Description
Timer Controls:Electronic In-Wall Timers, 24 h Time Setting Mode, White
Special Features
Easy to Program for 24-Hour or 7-Day Load Control
extra long description
INT-MAT EI500WC 7-Day Standard Prog
Additional Information
Time Setting Mode
24 h
Contact Form
1 NO
Minimum Operating Temperature
+32 °F;0 °C
Maximum Operating Temperature
+122 °F;+50 °C
Standards Met
cULus Listed;HVACR
Timing Range
1 MIN - 7 DAYS
Contact Configuration
1 NO
action
1 x SPST
motor power
1/4 HP @ 120 VAC
Contact Rating
15 AMP @ 120 VAC (Resistive Heater), 8.3 AMP @ 120 VAC (Tungsten Incandescent), 8 AMP @ 120 VAC (Ballast Magnetic)
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
EI500WC
GTIN
00078275105232
UPC
078275105232
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Decorator Digital In-Wall
Packaging
Weight
2.5 lb
Weight per each
0.25
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Incandescent Lighting;Fluorescent Lighting;HVACR;CFL Lighting;LED Lighting;Entryway Lighting;Deck Light Controls;Landscape Light Controls;Attic Fans;Pumps;Hallway Lighting;Small Commercial Signage and Store Lighting
Frequency Rating
60
standard
cULus Listed, HVACR
Mounting
WALL MOUNT
Operating Temperature
+32 to +122 DEG F, 0 to +50 DEG C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat