EI600C - 7-Day Heavy-Duty Programmable Timer, 120-277 Vac,

Intermatic Inc.

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EI600C
Manufacturer
Intermatic Inc.
Manufacturer's Part Number
EI600C
Description
7-Day Heavy-Duty Programmable Timer, 120-277 Vac,
7-Day Heavy-Duty Programmable Timer, 120-277 Vac, 20A, Ivory
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Electronic Time Switches
UNSPSC
N/A
UPC/EAN/GTIN
078275101401
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EI600C - Small Image
 
EI600C - Large Image
Attachments
 
 
EI600C - Specification Sheet
Other Links
 
 
EI600C - Other
 
EI600C - Other
Brochures
 
 
EI600C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wattage
5540
Voltage Rating
120 - 127 VAC, 12 - 18 VDC
amperage rating
15/20
Dimensions and Weight
Size
2.75 HEIGHT X 1.75 WIDTH X 1.36 DEPTH IN, 69.85 HEIGHT X 44.45 WIDTH X 34.54 DEPTH MM
Descriptions
Long Description
7-Day Heavy-Duty Programmable Timer, 120-277 VAC, 20A, Ivory
Special Features
Features: Auto Daylight Saving Time Adjustment, Low Battery Indicator, CR2 Lithium Battery Provides a minimum of 2 Years of Time Keeping without AC Power, Manual Override Feature, User Program Selections are Stored in Non-Volatile Memory, 5 Year Warranty
Product Type
7-Day Heavy-Duty Programmable Timer, 120-277 Vac, 20A, Ivory
extra long description
INT-MAT EI600C 7-Day Heavy-Duty Pro
Features
Highly versatile Heavy-Duty Timers are ideal for any application that requires a simple or complex ON/OFF schedule, regardless of load. No neutral connection is required. *NOTE: Not for use with sunlamps, saunas, or loads that could cause personal injury if timed incorrectly.
Description
7-DAY HEAVY-DUTY PROGRAMMABLE TIMER, 120-277 VAC,
Additional Information
motor power
1 HP @ 120 VAC, 2 HP @ 240 VAC
Timing Range
1 MIN - 7 DAYS
Contact Configuration
1 NO
action
1 x SPST
Contact Rating
20 AMP @ 120 - 277 VAC (Resistive Heater), 15 AMP @ 120 VAC (Tungsten Incandescent), 6 AMP @ 208 - 277 VAC (Tungsten Incandescent), 16 AMP @ 120 - 277 VAC (Ballast Magnetic), 4 AMP @ 12 VDC (DC Loads), 2 AMP @ 28 VDC (DC Loads)
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
EI600C
Taxonomies, Classifications, and Categories
Type
Digital In-Wall 7-Day Astronomic
Packaging
Weight per each
0.25
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
+32 to +122 DEG F, 0 to +50 DEG C
standard
cCSAus Certified, California TITLE 24 Compliant, HVACR, Title CA 20 Listed
Application
Incandescent Lighting, Fluorescent Lighting, HVACR, CFL Lighting, LED Lighting
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat