EK4336S - Wall Mount Electronic Photocontrol 120-277V

Intermatic

  • $25.67 (Each)
  • $25.67 (Each)

  • $308.04 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EK4336S
Manufacturer
Intermatic
Manufacturer's Part Number
EK4336S
Description
Wall Mount Electronic Photocontrol 120-277V
Nightfox™ Wall Mount Electronic Photocontrol, 120-277 V
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
078275148314 / 00078275148314
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.67 (Each)
Standard Packaging
$308.04 (Per 12)
Resources
360 Images
 
 
EK4336S - 360 Image
Images
 
 
EK4336S - Large Image
 
EK4336S - Small Image
Attachments
 
 
EK4336S - Specification Sheet
Other Links
 
 
EK4336S - Other
 
EK4336S - Other
Brochures
 
 
EK4336S - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Color coded Leads
Dimensions and Weight
Size
4.5 L x 2.75 W x 1.24 D
Descriptions
Description
WALL MOUNT ELECTRONIC PHOTOCONTROL 120-277V
Product Type
Nightfox Wall Mount Electronic Photocontrol, 120-277 V
extra long description
INT-MAT EK4336S NIGHTFOX Wall Mount
Long Description
NightFox™ Wall Mount Electronic Photocontrol, 120-277 V
Special Features
Long Life, Electronic Photocell
Features
NightFox™ electronic photocontrols permanently install on standard single-gang in-wall boxes. Standard wall plate included. Ideal for LED fixtures with long-life expectations.
Additional Information
operating cycles
10k
supply voltage
120-277
Timing Range
Dusk On - Dawn OFF
Manufacturer Information
Manufacturers Part Number
EK4336S
Brand
Intermatic
GTIN
00078275148314
UPC
078275148314
Taxonomies, Classifications, and Categories
Type
Wall Mount Photocell
Category Description
Commercial dimmers, motion sensors, & photo cells
Packaging
Weight per each
0.38
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
-40°F to 158°F
standard
ANSI C136.24
Application
Dusk to Dawn Control
environmental conditions
Indoor/Outdoor/Raintight
Frequency Rating
50/60
Enclosure
Plastic Outdoor
Mounting
Wall Mount Button
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat