FD60MC - 60MIN Spring Wound Timer

Intermatic

  • $36.89 (Each)
  • $36.89 (Each)

  • $221.34 (Per 6)
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
FD60MC
Manufacturer
Intermatic
Manufacturer's Part Number
FD60MC
Description
60MIN Spring Wound Timer
Spring Wound Countdown Timer, Decorator Style, 125-277 Vac, 50/60 HZ, SPST, 60 Minute Max, Without Hold, Ivory
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
078275005051 / 00078275005051
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.89 (Each)
Standard Packaging
$221.34 (Per 6)
Resources
Images
 
 
FD60MC - Small Image
 
FD60MC - Large Image
Attachments
 
 
FD60MC - Specification Sheet
Other Links
 
 
FD60MC - Other
360 Images
 
 
FD60MC - 360 Image
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
Teeter Type
Poles
1
Voltage Rating
125 - 277
amperage rating
15
Dimensions and Weight
Size
2.79 HEIGHT X 1.6 WIDTH X 1.19 DEPTH IN, 70.86 HEIGHT X 40.64 WIDTH X 30.22 DEPTH MM
Descriptions
Description
60MIN SPRING WOUND TIMER
Features
The FD Series Decorator Countdown Timers are designed to replace any standard or decorator style wall switch, single- or multi-gang. These mechanical timers do not require electricity to operate. They automatically limit the ON times for fans, lighting, motors, heaters and other energy consuming loads. *NOTE: Not for use with sunlamps, saunas, or loads that could cause personal injury if timed incorrectly.
Product Type
Spring Wound Countdown Timer, Decorator Style, 125-277 Vac,
extra long description
INT-MAT FD60MC Spring Wound Countdo
Long Description
Spring Wound Countdown Timer, Decorator Style, 125-277 VAC, 50/60 Hz, SPST, 60 Minute Max, Without Hold, Ivory
Special Features
Features: Energy-Efficient Mechanical Timers do not require Electricity to Operate, Automatically Limit the ON Times, Press-On Knob Design Ensures Quick and Easy Installation, CFL Compatible, Provide Direct Replacement of a Standard Wall Switch in Single or Multi-Gang 2-1/2 IN Deep Junction Boxes, Spiral Time Scale to Provide Easy Selection of the Time Setting, Standard Industry Accepted Molded Plate and Knob, Minimum of 0.085 IN Thread Engagement, Secure Teeter-Type Terminal, 1 Year Warranty
Additional Information
motor power
1 HP @ 120 VAC, 2 HP @ 240 VAC
Contact Configuration
1 NO
action
1 x SPST
Timing Range
60
Contact Rating
7 AMP @ 125 VAC (Tungsten), 20 AMP @ 125 VAC (Resistive), 10 AMP @ 250/277 VAC (Resistive)
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
FD60MC
GTIN
00078275005051
UPC
078275005051
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Decorator Spring Wound Auto-Off
Packaging
Weight per each
0.35
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Indoor, CFLs Lighting, Fans, Electric Motors, Heaters, HVACR
Mounting
WALL MOUNT
Operating Temperature
-40 to +104 DEG F, -40 to +40 DEG C
Frequency Rating
50/60
standard
cCSAus Certified, UL Listed, UL Recognized, HVACR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FD60MC.
Jump To:

Similar Items

Similar items are close alternatives to FD60MC, though they may not be 100% alike.

Timer, 60 Min Time Setting Mode, SPDT Contact Form, 60 Min Time Setting, 125/250...
  • Our Part #: A560M
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A560M
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($51.72) ·
A560M - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$51.72

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat