K4021C - 120V Photocontrol

Intermatic

  • $16.77 (Each)
  • $16.77 (Each)

  • $201.24 (Per 12)
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
K4021C
Manufacturer
Intermatic
Manufacturer's Part Number
K4021C
Description
120V Photocontrol
Photocontrol, 120 V Ac, 1800 W, 1-13/16 In Length, 1-5/16 In Width, 1-9/16 In Height, Sonic-Welded Polycarbonate Housing Material, Gray 0, Automatic Switch, Thermal Type Photo Control (Cadmium Sulfide) Sensor, -40 °F Operating Temperature, +158 °F Operating Temperature, Button Fixed Mount, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
078275002005 / 00078275002005
Weight per unit
0.204 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.77 (Each)
Standard Packaging
$201.24 (Per 12)
Resources
Images
 
 
K4021C - Small Image
 
K4021C - Large Image
 
K4021C - Large Image
Specifications Sheets
 
 
K4021C - Specification Sheet
Attachments
 
 
K4021C - Specification Sheet
Other Links
 
 
K4021C - Other
360 Images
 
 
K4021C - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V ac
Wattage
1800 W
connection
Color Coded Lead
Material, Color, and Finish
Housing Material
Sonic-Welded Polycarbonate
Color
Gray
Dimensions and Weight
Length
1-13/16 in;4.6 cm
Width
1-5/16 in;3.3 cm
Height
1-9/16 in;4 cm
Size
1-13/16 LENGTH X 1-5/16 WIDTH X 1-9/16 DEPTH IN, 4.6 LENGTH X 3.3 WIDTH X 4 DEPTH CM
Descriptions
Description
120V PHOTOCONTROL
Product Type
Photocontrol
Long Description
Photocontrol, 120 V ac, 1800 W, 1-13/16 in Length, 1-5/16 in Width, 1-9/16 in Height, Sonic-Welded Polycarbonate Housing Material, Gray 0, Automatic Switch, Thermal Type Photo Control (Cadmium Sulfide) Sensor, -40 °F Operating Temperature, +158 °F Operating Temperature, Button Fixed Mount, 0.2 lb
Features
These photocontrols install within lighting fixtures, post lamps, or in-wall boxes to provide dusk-to-dawn ON/OFF control of outdoor lighting.
Short Description
Photocontrol, 120 VAC, 1800 W, Sonic-Welded Polycarbonate
Special Features
Cadmium Sulfide Photocell, Sonic-Welded Polycarbonate Housing, 9 IN Wire Leads
extra long description
INT-MAT K4021C Button Thermal Photo
Additional Information
Switch Type
Automatic Switch
Sensor Type
Thermal Type Photo Control (Cadmium Sulfide)
Minimum Operating Temperature
-40 °F;-40 °C
Maximum Operating Temperature
+158 °F;+70 °C
package quantity
1 CT;12 PK
Mounting Type
Button Fixed Mount
for use with
Dusk to Dawn Lighting Control
Standards Met
Ul Recognized;CSA Certified;Title Ca 20 Listed;California Title 24 Compliant
supply voltage
120
Connection Type
5/8 IN - 18 Thread
Manufacturer Information
Brand
Intermatic
Manufacturers Part Number
K4021C
GTIN
00078275002005
UPC
078275002005
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Thermal Type Photo Cell
Packaging
Weight
0.2 lb
Weight per each
0.204
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
-40 to +158 DEG F -40 to +70 DEG C
Frequency Rating
50/60
Mounting
Button Fixed Mount
Application
Dusk to Dawn Lighting Control
standard
UL Recognized, CSA, Title CA 20 Listed, California Title 24 Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of K4021C.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of K4021C.

Button Thermal Photocontrol, 120 V
  • Our Part #: K4021
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: K4021C
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 12 ($201.24) ·
K4021 - Intermatic Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.77

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to K4021C, though they may not be 100% alike.

Flush Mount, 120 V, 1500 W, 1 In Width, 2 In Height, Lexan Housing Material, SPS...
  • Our Part #: 3000
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 3000
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($214.92) ·
3000 - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$17.91

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat